Shop All Plastic Wheels
Zoro Select
Caster Wheel, 1000 lb., 5 D x 2 In.
Mfr # 2RYZ6
Zoro # G2946781
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5 in
- Fits Axle Dia. 1/2"
- Wheel Width 2 in
- Load Rating 1,000 lb
- Caster Load Rating Range Medium-Duty
Product Information
- Brand Zoro Select
- MFR # 2RYZ6
- Zoro # G2946781
- UPC # 190735451526
- Country of Origin China
- Category Plastic Wheels
Dimensions
Wheel Dia. | 5 in |
Fits Axle Dia. | 1/2" |
Wheel Width | 2 in |
Hub Length | 2 7/16 in |
Bore Dia. | 1/2" |
For Axle Size | 1/2 in |
Description
Phenolic Tread Wheel, 1,000 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 5 in Wheel Dia., 2 in Wheel Width, Phenolic Wheel/Tread Material, Hard, 90 Shore D, Roller, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Aluminum Wheel Core Material, Yes Non-Marking, 2 7/16 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHALFANT SEWING FABRICATORS, INC. Chalfant Black Dock Door Seal Model 130 Heavy Duty 40 Ounce 8'W x 9'H with HD Wear Pleats (130/8X9PBLK)
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (SW1232G)
- STREN-FLEX Synthetic Web Sling, Cargo Basket Sling (Wide Body), 12 ft L, 8 in W, Nylon, Yellow (WB1-908-12)
- ZORO SELECT Chain, Dbl, Zinc, Sz 2/0,255 Lb Load, 100 Ft (2ZDH7)
- ZORO SELECT Caster Wheel, 6000 lb., 6 dia., 3" W (W-630-FVH-1MC)
- ZORO SELECT Caster Wheel, 4440 lb., 10" dia., 3" W (HC10030S6-16-6205-826)
- ZORO SELECT Caster Wheel, 3400 lb., 12" dia., 3" W (W-1230-D-1-1/2MC)
- ZORO SELECT Caster Wheel, Nylon, 4 in., 2750 lb. (GSPO 100/20K-BB0.5)
- ZORO SELECT Caster Wheel, 300 lb., 5 D x 2 In. (1NWT5)
- ZORO SELECT Caster Wheel, Nylon, 4 in., 1100 lb. (40L477)
- CASTERHQ Super High Capacity Polymer Wheel 12"x3", 7,200 lbs Cap (CB-SC123)
- Zoro Select Caster Wheels