Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, 1000 lb., 4 D x 2 In.
Mfr # 2RZA9
Zoro # G0431943
original price:
$26.53
19% off
new price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4 in
- Wheel Width 2 1/4 in
- Fits Axle Dia. 1/2"
- Caster Load Rating Range Medium-Duty
- Load Rating 1,000 lb
Product Information
- Brand Zoro Select
- MFR # 2RZA9
- Zoro # G0431943
- UPC # 190735451649
- Country of Origin Multiple
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 2 1/4 in |
Fits Axle Dia. | 1/2" |
Hub Length | 2 7/16 in |
Bore Dia. | 1/2" |
For Axle Size | 1/2 in |
Description
Solid Polyurethane Wheel, 1,000 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 4 in Wheel Dia., 2 1/4 in Wheel Width, Polyurethane Wheel/Tread Material, Hard, 65 Shore D, Precision Ball, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Polyurethane Wheel Core Material, Yes Non-Marking, 2 7/16 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEWAG Chain, 100 ft. L, Grade 30,304L SS (4511/100)
- VESTIL Adjustable Steel Stand 6-3/4" to 8-3/4" Height 24"W x 24"L (AHT-L-2424)
- ZORO SELECT Stem Caster, 75 lb. Load Rating, Zn Plated (400K84)
- US CARGO CONTROL 5/16" - 3/8" Lever Binder (CB140)
- ZORO SELECT Caster Wheel, 450 lb., 1-5/8 in Hub Length (26Y375)
- ZORO SELECT Caster Wheel, 1760 lb. Load Rating (SPK 100K)
- ZORO SELECT Caster Wheel, Plyurethane, 6 in., 1600 lb. (150 PT15)
- ZORO SELECT Caster Wheel, 650 lb., 6 D x 2 In. (2RZD9)
- ZORO SELECT Caster Wheel, 3960 lb. Load Rating (GTH 252/30K-BB1)
- ZORO SELECT Caster Whl, Polyurethane, 3-1/8 in., 615 lb (HTH 80X40/20-40K)
- ZORO SELECT Caster Wheel, 800 lb. Ld Rating, Gy Wheel (P-C-040X020/050R-VG1)
- Zoro Select Caster Wheels