Shop All Rubber Wheels
Zoro Select
Caster Wheel, 100 lb., 3 D x 1 In.
Mfr # 2RYW4
Zoro # G2612504
product price: $4.45
/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Duty
- Hub Length 1 5/32 in
- Fits Axle Dia. 5/16"
- Caster Wheel/Tread Material Rubber
- Wheel Dia. 3 in
Product Information
- Brand Zoro Select
- MFR # 2RYW4
- Zoro # G2612504
- UPC # 190735451236
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 1 5/32 in |
Fits Axle Dia. | 5/16" |
Wheel Dia. | 3 in |
Wheel Width | 1 in |
Bore Dia. | 5/16" |
For Axle Size | 5/16 in |
Description
Solid Rubber Wheel, 100 lb Load Rating, 0 to 299 lb Load Rating Range, 3 in Wheel Dia., 1 in Wheel Width, Rubber Wheel/Tread Material, Soft, 85 Shore A, Delrin, Standard Tread Shape, 5/16 in For Axle Size, Not Included Includes Spanner Bushing, Rubber Wheel Core Material, No Non-Marking, 1 5/32 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 5/16" - 3/8" Lever Binder (CB140)
- ZORO SELECT Inner Tube, 6 in. x 2 in. (35YZ82)
- FASTTACKLE 4 ft. 2 in 1 Cross Step Ladder (FA138520)
- VESTIL Medium Duty Self-Dumping Hopper 2 Cubic Yard 4000 lb Black Semi Gloss (D-200-MD-BLK-SG)
- ZORO SELECT Caster Wheel, TPR, 3 in., 200 lb., Tan Core (P-PRP-030X013/050D-AM)
- ZORO SELECT Solid Rubber Wheel, 8 in., 350 lb. (1NWY9)
- ZORO SELECT Solid Wheel, Turf, 325 lb. Load Rating (53CM64)
- ZORO SELECT Caster Wheel, Rubber, 6 in., 660 lb. (5VF33)
- ZORO SELECT Caster Wheel, TPR, 8 in., 250 lb. (16V337)
- ZORO SELECT Caster Wheel, TPR, 3 in., 200 lb., Gray Core (XS0303106)
- ZORO SELECT Caster Wheel, 4 in., 300 lb, 1-3/8 in Hub L (P-HR-040X013/038D)
- Zoro Select Rubber Wheels