Shop All Rubber Wheels
Zoro Select
Caster Wheel, 1-5/8 in. Hub L, 300 lb.
Mfr # 26Y373
Zoro # G4808492
original price:
$13.54
22% off
new price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Medium Duty
- Hub Length 1 3/4 in
- Fits Axle Dia. 3/8"
- Caster Wheel/Tread Material Thermoplastic Rubber
- Wheel Dia. 5 in
Product Information
- Brand Zoro Select
- MFR # 26Y373
- Zoro # G4808492
- UPC # 190735901410
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 1 3/4 in |
Fits Axle Dia. | 3/8" |
Wheel Dia. | 5 in |
Wheel Width | 1 1/2 in |
Bore Dia. | 25/64" |
For Axle Size | 3/8 in |
Description
Nonmarking Rubber Tread on Plastic Core Wheel, 300 lb Load Rating, 300 to 999 lb Load Rating Range, 5 in Wheel Dia., 1 1/2 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, Soft, 75 Shore A, Precision Ball, Standard Tread Shape, 3/8 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 1 3/4 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON 1"X15Ft 500 lb Ratchet Strap Bulk (51400)
- WESCO Wheel, 10 In Semi-Pneumatic (150589)
- LIFT-ALL Web Sling, Flat Eye and Eye, 4 ft L, 4 in W, Tuff-Edge Polyester, Silver (EE2804TFX4)
- METALTECH Scaffold Caster, 8inLx3-3/4inWx13-1/2inH (M-MBC8)
- ZORO SELECT Caster Wheel, 500 lb., 6 D x 2 In. (2RZJ8)
- ZORO SELECT Solid Wheel, Ribbed, 375 lb. Load Rating (53CM67)
- ZORO SELECT Caster Wheel, 3-1/2 in., 250 lb, 70 Shore A (P-RCP-035X013/038K)
- ZORO SELECT Solid Rubber Wheel, 6 in., 300 lb. (1NWY7)
- ZORO SELECT Caster Wheel, Gray, 70 Shore A, 3/8 in Bore (P-RCP-050X013/038K)
- ZORO SELECT Caster Wheel, TPR, 3 in., 125 lb. (26Y330)
- CASTERHQ 2-1/2"x1-1/4" GRAY THERMO RUBBER (NON MARKING) WHEEL, 250 LBS CAPAC (CB-GTR215)
- Zoro Select Caster Wheels