Shop All Rubber Wheels
Zoro Select
Caster Wheel, 1-5/8 in. Hub L, 300 lb.
Mfr # 26Y372
Zoro # G4808483
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Medium Duty
- Hub Length 1 3/4 in
- Fits Axle Dia. 3/8"
- Caster Wheel/Tread Material Thermoplastic Rubber
- Wheel Dia. 5 in
Product Information
- Brand Zoro Select
- MFR # 26Y372
- Zoro # G4808483
- UPC # 190735901403
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 1 3/4 in |
Fits Axle Dia. | 3/8" |
Wheel Dia. | 5 in |
Wheel Width | 1 1/2 in |
Bore Dia. | 25/64" |
For Axle Size | 3/8 in |
Description
Nonmarking Rubber Tread on Plastic Core Wheel, 300 lb Load Rating, 300 to 999 lb Load Rating Range, 5 in Wheel Dia., 1 1/2 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, Soft, 75 Shore A, Delrin, Standard Tread Shape, 3/8 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 1 3/4 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 42H x 24W Column Protectors, 8 Column Opening, Yellow (708163YL)
- RUBBERMAID COMMERCIAL Pneumatic Tire (GRFG9T06L10000)
- RWM Plt Cstr, Kngpnls Swvl, Ply, 8", 1500 lb, B (65-UIB-0820-S-Q-9.5 OAH)
- ZORO SELECT Platform Truck, 2400lb, 72in x 36in, 40in H (EPT36728MR95)
- ZORO SELECT Solid Wheel, Smooth, 425 lb. Load Rating (53CM42)
- ZORO SELECT Caster Wheel, Rubber, 8 in., 1175 lb. (200 RU15)
- ZORO SELECT Caster Wheel, 2-3/16 in. Hub, 350 lb. (P-RCP-050X020/050R)
- ZORO SELECT Solid Rubber Wheel, 10 in., 450 lb., Offset (1NWZ6)
- ZORO SELECT Cstr Wheel, 280 lb, Precision Ball Bearing (P-R-060X013/038D)
- ZORO SELECT Caster Wheel, 1-3/8 in. Hub L, 300 lb. (26Y367)
- SERVICE CASTER SCC-8" Thermoplastic Rubber Flat Tread Wheel Only w/Ball Bearing-600 lbs Cpty (SCC-TPRBF820)
- Zoro Select Rubber Wheels