Shop All Plastic Wheels
Zoro Select
Caster Wheel, 1-1/2 in. Hub L, 250 lb.
Mfr # 26Y347
Zoro # G4807957
original price:
$7.80
8% off
new price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 3 1/2 in
- Fits Axle Dia. 3/8"
- Wheel Width 1 1/4 in
- Load Rating 250 lb
- Caster Load Rating Range Medium-Duty
Product Information
- Brand Zoro Select
- MFR # 26Y347
- Zoro # G4807957
- UPC # 190735901304
- Country of Origin China
- Category Plastic Wheels
Dimensions
Wheel Dia. | 3 1/2 in |
Fits Axle Dia. | 3/8" |
Wheel Width | 1 1/4 in |
Hub Length | 1 9/16 in |
Bore Dia. | 25/64" |
For Axle Size | 3/8 in |
Description
Polyolefin Tread Wheel, 250 lb Load Rating, 0 to 299 lb Load Rating Range, 3 1/2 in Wheel Dia., 1 1/4 in Wheel Width, Polyolefin Wheel/Tread Material, Hard, 65 Shore D, Precision Ball, Standard Tread Shape, 3/8 in For Axle Size, Not Included Includes Spanner Bushing, Rubber Wheel Core Material, Yes Non-Marking, 1 9/16 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIBRO TOW ROPE 1/2 IN X 20 FT BLUE (447051)
- KINEDYNE Corner Protector, Plastic, For 2-4 In. (37026GRA)
- CROSBY Eye Hook, Alloy Steel, 2000 lb., Gold (1022380)
- NEW AGE Swivel Stem Caster, Polyolfin, 5 in., 300 lb. (C440)
- ZORO SELECT Caster Wheel, 125 lb., 3 D x 1 In. (2RZF8)
- ZORO SELECT Caster Wheel, 4 in., Roller Bearing, 800 lb (2G223)
- ZORO SELECT Caster Wheel, 300 lb., 6 D x 2 In. (1NWT6)
- ZORO SELECT Caster Wheel, Polyolefin, 4 in., 250 lb. (26Y355)
- ZORO SELECT Caster Wheel, Polyolefin, 4 in., 255 lb. (26Y399)
- ZORO SELECT Caster Wheel, Nylon, 6 in., 5400 lb., Black (W-630-NYB-3/4)
- HAMILTON Duralast Wheel 6 X 2 Plain Bore (W-620-DL-1-3/16)
- Zoro Select Plastic Wheels