Shop All Caster Accessories
Zoro Select
Caster Mount, Threaded Stem, PK5
Mfr # 442R54
Zoro # G6032131
product price: $2.45
/pk 5, $0.49/ea
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stem Length 1 in
- Mounting Type Threaded Stem
- Stem Dia. 5/16"
- For Use With 2-1/2" Dia. Open Twin Wheel Casters
- Standards ANSI/ICWM
Product Information
- Brand Zoro Select
- MFR # 442R54
- Zoro # G6032131
- Country of Origin China
- Category Caster Accessories
Dimensions
Stem Length | 1 in |
Stem Dia. | 5/16" |
Details
Mounting Type | Threaded Stem |
For Use With | 2-1/2" Dia. Open Twin Wheel Casters |
Standards | ANSI/ICWM |
Item | Caster Mount |
Shop By | Closeouts |
Description
Caster Mount, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADB HOIST RINGS Hoist Ring, 3/4-10in, 100 ft.-lb, 3/4in (23007)
- COLSON 5" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, No Brake, Loads Up To 325 lb (2.05256.445)
- DUTTON-LAINSON Heavy-Duty Brake Winch, Spur Gear, 3500 lb (B3503)
- THERN 1/4 IN X 36 FT 304 STAINLESS STEEL WIRE (WS25-36NS)
- ZORO SELECT Expand. Stem Kit, Range 1-1/2" to 1-3/4" (442R60)
- ZORO SELECT Caster Mount, Friction Ring Stem (404L12)
- ZORO SELECT Caster Mount, 1/2" Stem Dia., 1-1/2"Stem L (PHW-ST1-P3-SET)
- ZORO SELECT Inner Tube, 6 in. x 2 in. (35YZ82)
- ZORO SELECT Caster Mount, Friction Ring Stem, PK5 (442R57)
- ZORO SELECT Caster Mount, 7/32" Mount, Bolt Dia (404L10)
- LINCOLN INDUSTRIAL Lincoln Industrial LNI-275636 Front Casters or 3601 (LNI-275636)
- Zoro Select Caster Accessories