Shop All Caster Accessories
Zoro Select
Caster Mount, Friction Ring Stem, PK5
Mfr # 442R55
Zoro # G6031553
product price: $1.69
/pk 5, $0.34/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stem Length 7/8 in
- Stem Dia. 7/16"
- Mounting Type Friction Ring Stem
- For Use With 2-1/2" Wheel Dia. Die Cast Twin Wheel Caster
- Standards ANSI/ICWM
Product Information
- Brand Zoro Select
- MFR # 442R55
- Zoro # G6031553
- Country of Origin China
- Category Caster Accessories
Dimensions
Stem Length | 7/8 in |
Stem Dia. | 7/16" |
Details
Item | Caster Mount |
Mounting Type | Friction Ring Stem |
For Use With | 2-1/2" Wheel Dia. Die Cast Twin Wheel Caster |
Standards | ANSI/ICWM |
Shop By | Closeouts |
Description
Caster Mount, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Manual Chain Hoist, 2000 lb., Lift 20 ft. (29XP29)
- KELLEY Dock Leveler, Gas Spring 16 1/2" Lg (709-437)
- B/A PRODUCTS CO Ratchet, Standard, 2 In. (38-20)
- ALBION 4" X 2" Non-Marking Phenolic Rigid Caster, No Brake, Loads Up To 800 lb (16TM04201R)
- ZORO SELECT Caster Mount, Plate, 1" Stem Dia., PK5 (442R56)
- ZORO SELECT Caster Mount, Friction Ring Stem, PK5 (442R57)
- ZORO SELECT Grip Neck Caster Mount, 5/16 x 1-1/2, PK5 (PHW-SG-P3-SET)
- ZORO SELECT Expand. Stem Kit, Range 1-1/8" to 1-1/4" (442R59)
- ZORO SELECT Caster Mount, 1/2" Stem Dia., 1-1/2"Stem L (PHW-ST1-P3-SET)
- ZORO SELECT Expand. Stem Kit, Range 1-1/4" to 1-1/2" (442R61)
- RICHELIEU 3 in General Duty Polypropylene Rigid Caster Black (F25829)
- Zoro Select Caster & Wheel Accessories & Components