Shop All Caster Brakes
Zoro Select
Caster Brake Kit, Zinc Plated, Steel
Mfr # 413X04
Zoro # G6872743
product price: $0.84
/ea
$0.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Type Side Pedal Brake
- Brake Location Left Side
- For Wheel Dia. 3 in, 4 in, 5 in
- For Wheel Width 1 1/4 in
- Material Steel
Product Information
- Brand Zoro Select
- MFR # 413X04
- Zoro # G6872743
- Country of Origin China
- Category Caster Brakes
Dimensions
For Wheel Dia. | 3 in, 4 in, 5 in |
For Wheel Width | 1 1/4 in |
Wheel Dia. | 3", 4", 5" |
Details
Caster Brake Type | Side Pedal Brake |
Brake Location | Left Side |
Material | Steel |
Swivel Lock Type | No Lock Included |
Frame Finish | Zinc Plated |
Item | Caster Brake Kit |
For Use With | 1.25" Wide Wheel Swivel Casters |
Includes | Installation Hardware |
Shop By | Closeouts |
Description
Caster Brake Kit, Side Pedal Brake, Left Side, No Lock Included, Steel, 3 in, 4 in, 5 in, For Wheel Width 1 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC-1830-2-95)
- MAGNA LIFTING PRODUCTS 2 ton Push Trolley, Heavy Duty (PTR200)
- PEWAG Chain Sling, G120, TOG, Alloy Steel, 5 ft. L (7G120TOG/5)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 5 in, 350 lb. (32J826)
- ZORO SELECT Caster Brake Kit, Side Strap, 4" Wheel Dia (404L16)
- ZORO SELECT Caster Brake Kit, Steel, 5" Wheel dia. (P-TBF12 050X125)
- ZORO SELECT Caster Brake Kit, Grip Lock, 6 In (1NWT1)
- ZORO SELECT Side Cam Brake Kit, for 5, 6, 8 In Casters (1ULG3)
- ZORO SELECT Caster Brake Kit, Steel, 6" Wheel Dia. (P-WB12 060X125)
- ZORO SELECT Caster Brake Kit, Total Lock, 6 In (1NWH6)
- DURASTAR 4-Position Swvl Lock, For 4x4.5 Top Plate (PSL-03)
- Zoro Select Caster Brakes