Shop All Caster Brakes
Zoro Select
Caster Brake Kit, Steel, 6" Wheel Dia.
Mfr # P-WB12 060X125
Zoro # G1619035
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Type Side Pedal Brake
- Brake Location Right Side
- For Wheel Dia. 6 in
- For Wheel Width 1 1/4 in
- Material Steel
Product Information
- Brand Zoro Select
- MFR # P-WB12 060X125
- Zoro # G1619035
- Country of Origin China
- Category Caster Brakes
Dimensions
For Wheel Dia. | 6 in |
For Wheel Width | 1 1/4 in |
Wheel Dia. | 6 in |
Details
Caster Brake Type | Side Pedal Brake |
Brake Location | Right Side |
Material | Steel |
Swivel Lock Type | No Lock Included |
Includes | Axle, Locknut, Wave Washer |
Item | Caster Brake Kit |
Frame Finish | Zinc Plated |
Standards | ICWM |
For Use With | 6" P12 Series Swivel Casters |
Series | Tread Lock Brake Kit |
Caster Product Group | Brake Kit |
ESD Conductive | No |
System of Measurement | Inch |
Extended Lead | No |
Caster Break Type | Strap Type |
Caster Frame Material | Steel |
Description
Caster Brake Kit, Side Pedal Brake, Right Side, No Lock Included, Steel, 6 in, For Wheel Width 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Transport Chain Grade 70 5/16" x 16' Standard Link (TC5161670)
- VESTIL A-Frame Cart, Storage Rack, 36W x 72L (AFSR-3672)
- HARRINGTON Electric Chain Hoist, 500 lb., 10 ft, Push Trolley, 115V, Yellow (SEQP003SD-10)
- BALLYMORE Rolling Work Platform, Steel, Dual, 40 In.H (DEP4-3636)
- ZORO SELECT Cstr Brake Kit, Totl Lock, 6 in, Thermplstc (P-TB21 060X200-001)
- ZORO SELECT Total-Lock Kit for Casters, Steel (P-WKR21 050X200)
- ZORO SELECT Caster Brake Kit, Side Cam (1NWK9)
- ZORO SELECT Caster Brake Kit, 5 in., Zinc Plated (2F004456897R)
- ZORO SELECT Field Inst. Brake Kit, 6" Wheel Dia. (429H31)
- ZORO SELECT Caster Brake Kit, Yl Zinc Plated, Steel (413X05)
- ZORO SELECT Brake Kit for Casters, Steel, Right Brake (P-WK25 040X200)
- Zoro Select Caster Brakes