Shop All Caster Brakes
Zoro Select
Caster Brake Kit, Grip Lock, 4 In
Mfr # 1NWR8
Zoro # G1622783
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Type Face Contact Brake
- Brake Location Face
- For Wheel Dia. 4 in
- For Wheel Width 2 in
- Material Thermoplastic
Product Information
- Brand Zoro Select
- MFR # 1NWR8
- Zoro # G1622783
- UPC # 190735406830
- Country of Origin China
- Category Caster Brakes
Dimensions
For Wheel Dia. | 4 in |
For Wheel Width | 2 in |
Wheel Dia. | 4" |
Details
Caster Brake Type | Face Contact Brake |
Brake Location | Face |
Material | Thermoplastic |
Swivel Lock Type | No Lock Included |
For Use With | Non NSF, 2" Wide Swivel Casters |
Frame Finish | Black |
Item | Caster Brake Kit |
Description
Caster Brake Kit, Face Contact Brake, Face, No Lock Included, Thermoplastic, 4 in, For Wheel Width 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARKE Flat Festoon Crane Cable, 4-Wire, 14 AWG, 100' (SFC4W-14AWG-100)
- DAYTON Slip Hook, Alloy Steel, Eye, 22000 lb. (2YPC2)
- CAMPBELL CHAIN & FITTINGS 1-1/4" Alloy Anchor Shackle, Screw Pin, Forged Alloy, Galvanized (5412095)
- THE BETTER BUNGEE Bungee Cord, white, 18 in. L, 1-1/2 in. W (BBC18NW)
- ZORO SELECT Cstr Swivel Lock, Total Lock, Steel (P-DL21-14)
- ZORO SELECT Caster Brake Kit, 4"/5"/6"/8" Wheel Dia. (404L15)
- ZORO SELECT Brake Kit, Grip Lock, 8 in., Thermoplastic (P-WB21 080X200-001)
- ZORO SELECT Cam Brake Kit, for 4, 5, 6, 8 In Casters (1ULN9)
- ZORO SELECT Brake Kit, Grip Lock, 4 in., Thermoplastic (GL160400)
- ZORO SELECT Caster Brake Kit, Over Wheel Strap, 6 in. (P-WB12 060X125-001)
- ZORO SELECT Caster Brake Kit, Nylon, 4" Wheel dia. (P-TBF21 040X200)
- Zoro Select Caster Brakes