Shop All Caster Brakes
Zoro Select
Caster Brake Kit, 5 in., Zinc Plated
Mfr # 2F004456897R
Zoro # G2462433
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Type Side Strap
- Material Stamped Steel
- Frame Finish Zinc Plated
- For Use With Non NSF, 1 & 1-1/4" Wide Wheel Swivel Casters
- Includes Axle, Brake Components, Locknut
Product Information
- Brand Zoro Select
- MFR # 2F004456897R
- Zoro # G2462433
- Country of Origin United States
- Category Caster Brakes
Dimensions
Wheel Dia. | 5" |
Details
Caster Brake Type | Side Strap |
Material | Stamped Steel |
Item | Caster Brake Kit |
Frame Finish | Zinc Plated |
For Use With | Non NSF, 1 & 1-1/4" Wide Wheel Swivel Casters |
Includes | Axle, Brake Components, Locknut |
Description
Caster Brake Kit, Side Strap, Stamped Steel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Steel, 5 in., 4300 lb. (WFT-5FH-1)
- BROWNING Split Taper B Sheaves-600 (6TB90 KWY 1/2 X 1/4)
- KINEDYNE Kinedyne Ratchet Strap with Flat Hook - 27' x 2" Gold (572720)
- ZORO SELECT 2-Shelf Flat Plastic Utility Cart with Deep-Lipped Plastic Shelves, 500 lbs. (5UTH9)
- ZORO SELECT Caster Brake Kit, Over Wheel Strap, 5 in. (WK040501FG)
- ZORO SELECT Cstr Brake Kit, Totl Lock, 6 in, Thermplstc (P-TB21 060X200-001)
- ZORO SELECT Caster Brake Kit, 3", 4", 5" Wheel Dia. (429H29)
- ZORO SELECT Caster Brake Kit, Steel, 4" Wheel Dia. (P-WB12 040X125)
- ZORO SELECT Caster Brake Kit, Grip Lock, 4 In (1NWR8)
- ZORO SELECT Brake Kit, Grip Lock, 8 in., Thermoplastic (P-WB21 080X200-001)
- ZORO SELECT Caster Brake Kit, Side Strap, 5" Wheel Dia (404L14)
- Zoro Select Caster & Wheel Accessories & Components