Shop All Plastic Sheets
Zoro Select
Cast Acrylic Plastic Sheet 72" L x 48" W x 1/4" Thick
Mfr # BULK-PS-CAC-461
Zoro # G7783043
original price:
$247.86
9% off
new price: $223.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$223.99
Free 30-Day Returns
Key Features
- Plastic Material Cast Acrylic
- Plastic Thickness 1/4"
- Plastic Width 48"
- Plastic Length 72"
- Plastic Color Clear
Product Information
- Brand Zoro Select
- MFR # BULK-PS-CAC-461
- Zoro # G7783043
- UPC # 193005907914
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 72" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-1" - +1") |
Length | 72" |
Width | 48" |
Plastic Width Tolerance | +/-1.000 in |
Plastic Length Tolerance | +/-1.000 in |
Nominal Size | 48 in W x 72 in L |
Description
Sheet Stock, Cast Acrylic, Grade Standard, Plastic Length 6 ft, Plastic Width 4 ft, Plastic Thickness 0.25 in, Clear, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrosion Resistant Rectangular Tubing, Aluminum, 6063 Alloy Type (6ALV7)
- RUBBER-CAL EPDM - Commercial Grade - 60A - Rubber Sheet - 1/8" Thick x 3ft Width x 16ft Length - Black (20-109)
- STEELWORKS Boltmaster 11366 0.06 x 1.25 x 48 in. Aluminium Angle (610055)
- ZORO SELECT EPDM Strip, 60A, 10'x6"x0.25", Black (BULK-RS-E60FR-45)
- ZORO SELECT Off-White HDPE Sheet Stock 96" L x 48" W x 0.500" Thick (3HMP7)
- ZORO SELECT Cast Acrylic Plastic Sheet 32" L x 16" W x 1/4" Thick (BULK-PS-CAC-399)
- ZORO SELECT PTFE Plastic Sheet 48" L x 24" W x 1/8" Thick (BULK-PS-PTFE-718)
- ZORO SELECT Black ABS Sheet Stock 48" L x 24" W x 0.250" Thick (1ZBT6)
- ZORO SELECT Off-White LDPE Sheet Stock 48" L x 48" W x 0.125" Thick (1ZAA6)
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 1/8" Thick (BULK-PS-PC-3)
- ZORO SELECT Brown Garolite Sheet Stock 48" L x 36" W x 0.063" Thick (BULK-CS-GCE-184)
- Zoro Select Plastic Sheets