Shop All Packing Tapes
Zoro Select
Carton Sealing Tape, Tan, 72mmx100m, PK24
Mfr # 31HJ38
Zoro # G9091704
product price: $61.09
/pk 24, $2.55/ea
$61.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene
- Tape Adhesive Hot Melt Resin
- Tape Thickness 1.8 mil
- Tape Width 72 mm
- Tape Length 100 m
Product Information
- Brand Zoro Select
- MFR # 31HJ38
- Zoro # G9091704
- UPC # 190735461822
- Country of Origin Peru
- Category Packing Tapes
Dimensions
Tape Width | 72 mm |
Tape Length | 100 m |
Tape Core Diameter | 3 in |
Length | 100m |
Width | 72mm |
Tape Roll Diameter | 4.33 in |
Metric Tape Width | 72 mm |
Metric Tape Length | 100 m |
Imperial Tape Width | 3 in |
Imperial Tape Length | 110 yd |
Description
Tan, Tape Adhesive Hot Melt Resin, Tape Application Hand, Tape Strength Rating Light Duty, Tape Tensile Strength 23 lb/in, Tape Thickness 1.8 mil, Imperial Tape Length 110 yd, Imperial Tape Width 3 in, Metric Tape Length 100 m, Metric Tape Width 72 mm, Min. Tape Performance Temp. 30 Degrees F, Max. Tape Performance Temp. 140 Degrees F, Carton Sealing Tape, Package Configuration 24 Rolls per Carton, Shelf Life 24 mo, PSTC, Tape Adhesive Strength 39 oz/in, Tape Backing Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Soft Grip Half Hand Stapler, 20 Sheet (S7009901P)
- ZORO SELECT 10" x 8" Open Poly Bags, 3 mil, Clear, PK 1000 (5DHH3)
- ESSELTE PENDAFLEX CORP. Boorum & Pease® Columnar Book, Faint Ruled, Single Page Form, 12-1/4" x 10-1/8", 300 Sheets/Pad (1602123F)
- DAHLE Perf. Rolling Paper Trimmer, 12-1/2" Cut (507)
- ZORO SELECT Marking Tape, Roll, 2In W, 216 ft. L (15D719)
- ZORO SELECT Lane Marker, Dots, Blue, PK500 (9MHP0)
- ZORO SELECT Carton Sealing Tape, Tan, 48mmx100m, PK36 (31HJ53)
- ZORO SELECT Bag Sealing Tape, PVC, Blue, 3/8In x 180 Yd (8TUF0)
- ZORO SELECT Marking Tape, Roll, 1In W, 216 ft. L (15D715)
- ZORO SELECT Bag Sealing Tape, PVC, Green, 3/8In x 180Yd (8VZF1)
- DESCO Clear Cellulose Tape, 1"x72 yd. (79205)
- Zoro Select Packing Tape & Dispensers