Shop All Packing Tapes
Zoro Select
Carton Sealing Tape, Tan, 48mmx100m, PK36
Mfr # 31HJ53
Zoro # G8569233
product price: $143.99
/pk 36, $4.00/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene
- Tape Adhesive Acrylic
- Tape Thickness 2 mil
- Tape Width 48 mm
- Tape Length 100 m
Product Information
- Brand Zoro Select
- MFR # 31HJ53
- Zoro # G8569233
- UPC # 190735461976
- Country of Origin Peru
- Category Packing Tapes
Dimensions
Tape Width | 48 mm |
Tape Length | 100 m |
Tape Core Diameter | 3 in |
Length | 100m |
Width | 48mm |
Metric Tape Width | 48 mm |
Imperial Tape Width | 2 in |
Tape Roll Diameter | 4.41 in |
Metric Tape Length | 100 m |
Imperial Tape Length | 110 yd |
Description
Tan, Tape Adhesive Acrylic, Tape Application Hand, Tape Strength Rating Standard Duty, Tape Tensile Strength 20 lb/in, Tape Thickness 2 mil, Imperial Tape Length 110 yd, Imperial Tape Width 2 in, Metric Tape Length 100 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. -4 Degrees F, Max. Tape Performance Temp. 150 Degrees F, Carton Sealing Tape, Package Configuration 36 Rolls per Carton, Shelf Life 24 mo, PSTC, Tape Adhesive Strength 18 oz/in, Tape Backing Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS White Medium Molded Lottery Box W/ Pocket, Lock and Key (206777)
- BOWMAN DISPENSERS Bag Dispenser Single, Aluminum (BG001-0512)
- ZORO SELECT Corrugated Boxes, 14" x 12" x 8", Kraft, 25/Bundle (11R363)
- A2Z SCILAB Castroviejo Micro Scissors 5.5" Curved, Round Handle (A2Z-ZR546)
- ZORO SELECT Carton Sealing Tape, Tan, 48mmx50m, PK36 (31HJ30)
- ZORO SELECT Bag Sealing Tape, PVC, White, 3/8In x 180Yd (9LHK1)
- ZORO SELECT Lane Marker, Dots, Green, PK500 (8AKF7)
- ZORO SELECT Marking Tape, Roll, 1In W, 216 ft. L (15D714)
- ZORO SELECT Marking Tape, Roll, 2In W, 216 ft. L (15D718)
- ZORO SELECT Lane Marker, Dots, Blue, PK500 (9MHP0)
- DUCK BRAND Commercial Packing Tape, 1.9mil, 1.88"x110Yd, 6RL/PK, Clear 6PK (DUC240054)
- Zoro Select Packing Tape & Dispensers