Shop All Shipping Cartons
Zoro Select
Carton Box Sizer, Silver, Steel/Plastic
Mfr # 5NWA5
Zoro # G1682563
original price:
$13.95
8% off
new price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Plastic, Steel
- Thickness 7/8 in
- Width 5 in
- Length 2 in
Product Information
- Brand Zoro Select
- MFR # 5NWA5
- Zoro # G1682563
- UPC # 190735529720
- Country of Origin Taiwan, Province of China
- Category Shipping Cartons
Dimensions
Width | 5 in |
Length | 2 in |
Height | 13 in |
Details
Item | Carton Box Sizer |
Color | Silver |
Material | Plastic, Steel |
Thickness | 7/8 in |
For Use With | Corrugated Boxes |
Type | Adjustable |
Description
Carton Box Sizer, Plastic, Steel, Silver, Length 2 in, Width 5 in, Height 13 in, Thickness 7/8 in, For Use With Corrugated Boxes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCULATED INDUSTRIES Tradesman Calculator, Portable, LCD (4400)
- 3M Durable Protective Film, Tape Roll, Indoor (3M 7760AM 7" X 20YD)
- NATIONAL MFG/SPECTRUM BRANDS HHI Sliding Clamp Organizer (N112-082)
- ZORO SELECT DOT Label, 4 In. H, Flammable Liquid, PK250 (9KFR5)
- ZORO SELECT Tall Corrugated Boxes, 10" x 10" x 20", Kraft, 25/Bundle (11A678)
- ZORO SELECT Long Corrugated Boxes, 14" x 6" x 6", Kraft, 25/Bundle (11R222)
- ZORO SELECT Corrugated Mailers, 5" x 3" x 3", White, 50/Bundle (M533)
- ZORO SELECT Flat Corrugated Boxes, 14" x 14" x 2", Kraft, 25/Bundle (55VH08)
- ZORO SELECT Tall Corrugated Boxes, 6" x 6" x 72", Kraft, 15/Bundle (11R292)
- ZORO SELECT Corrugated Boxes, 17 1/4" x 11 1/4" x 6", Kraft, 25/Bundle (11R398)
- IDL PACKAGING 8L x 8W x 36H Corrugated Boxes for Shipping or Moving, Heavy Duty, 15PK (B-8836-15)
- Zoro Select Shipping & Moving Boxes