Shop All Media Stands & Carts
Zoro Select
Cart with Cabinet, 37-3/16 in. H, Black
Mfr # 45NP02
Zoro # G4018220
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Monitor Size 26 in
- Material Glass Fiber, Polypropylene
- Overall Width 19 3/8 in
- Number of Shelves 3
- Caster Type (2) Lockable Swivel, (2) Swivel
Product Information
- Brand Zoro Select
- MFR # 45NP02
- Zoro # G4018220
- UPC # 190735903650
- Country of Origin Taiwan, Province of China
- Category Media Stands & Carts
Dimensions
Monitor Size | 26 in |
Overall Width | 19 3/8 in |
Height | 37 3/16 in |
Width | 32 5/8 in |
Depth | 19 5/16 in |
Cabinet Width | 26 3/8 in |
Shelf Width | 17 5/8 in |
Overall Length | 32 5/8 in |
Cabinet Height | 10 7/8 in |
Cabinet Depth | 17 1/8 in |
Caster Diameter | 4 in |
Power Cord Length | 10 ft |
Shelf Length | 26 3/4 in |
For Monitor Size | 26 in |
Maximum Overall Height | 37 1/4 in |
Minimum Overall Height | 37 1/4 in |
Description
Media Cart with Cabinet, Overall Width 19 3/8 in, Overall Length 32 5/8 in, Minimum Overall Height 37 1/4 in, Material Glass Fiber, Polypropylene, Number of Shelves 3, Caster Type (2) Lockable Swivel, (2) Swivel, Weight Capacity 400 lb, Standards Not Applicable, Caster Diameter 4 in, Shelf Weight Capacity 135 lb, Cabinet Depth 17 1/8 in, Cabinet Height 10 7/8 in, Cabinet Width 26 3/8 in, Finish Anodized, Maximum Overall Height 37 1/4 in, Number of Cabinets 1, Number of Keys 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Laurana Modern Dark Walnut Finished Kitchen Cabinet and Hutch (147-8318)
- MITYLITE Table Cart, Holds (20) 96 In. Long Tables (CRT3096DCBLK2)
- TRADEMARK FINE ART Danhui Nai 'Spring Dream Paisley Xi' Canvas Art, 14x14 (WAP10773-C1414GG)
- BLINDS VNYL 1 in. ALBSTR BL 23X64 (MAX2364AL)
- ZORO SELECT Cart, 37-3/16 in. Hx32-5/8 in. W, Black (45NP01)
- ZORO SELECT Cart with Cabinet, 52-3/4 in. H, Black (45NP05)
- ZORO SELECT Cart with Cabinet, 47-1/4 in. H, Black (45NP04)
- ZORO SELECT Cart, 47-1/4 in. Hx32-5/8 in. W, Black (45NP03)
- SAFCO Safco Fixed Mount CPU Holder, Black (2176)
- LUXOR Red AVJ w/ Cabinet (AVJ42C-RD)
- LUXOR Endura, (3) Shelf Cart (LE48-B)
- Zoro Select Media Stands & Carts