Shop All Cart Covers
Zoro Select
Cart Cover, 48x24x62, Blue, Nylon, Zipper
Mfr # 33Y368
Zoro # G7254922
product price: $96.99
/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 62 in
- Overall Length 48 in
- Overall Width 24 in
- Material Uncoated Nylon
- Color Blue
Product Information
- Brand Zoro Select
- MFR # 33Y368
- Zoro # G7254922
- Country of Origin Multiple
- Category Cart Covers
Dimensions
Overall Height | 62 in |
Overall Length | 48 in |
Overall Width | 24 in |
Overall LxWxH | 48 in x 24 in x 62 in |
Details
Material | Uncoated Nylon |
Color | Blue |
Item | Zipper Machine-Washable Uncoated Nylon Cover for Wire Shelf & Utility Carts |
Closure | Zipper |
Features | Reinforced Corners and Double Needle Stitching |
Includes | Zipper |
For Use With | Wire Shelves and Utility Carts |
Denier | 400 den |
ESD Conductive | No |
For Wire Shelf/Cart Type | Stationary or Mobile Shelving |
Description
Zipper Machine-Washable Uncoated Nylon Cover for Wire Shelf & Utility Carts, Overall Length 48 in, Overall Width 24 in, Overall Height 62 in, Zipper Closure, Material Uncoated Nylon, Color Blue, Features Reinforced Corners and Double Needle Stitching
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 2-1/2"x1-1/4" GRAY THERMO RUBBER (NON MARKING) WHEEL, 250 LBS CAPAC (CB-GTR215)
- KINGCHAIN 1/4 in. x 10 ft. Zinc Plated Grade 30 Proof Coil Chain w/ Quick Link (699481)
- LOCKWOOD MANUFACTURING Caster, Stem , 4", 1/2-13, Black (CAS-41TH)
- CARGOLOC Molded Bungee Cords, 36" Injection (32392)
- ZORO SELECT Cart Cover, 48x24x54, Blue, Nylon (33Y359)
- ZORO SELECT Cart Cover, 48x24x62, Blue, Nylon (33Y360)
- ZORO SELECT Cart Cover, 48x24x74, Blue, Nylon, Zipper (33Y369)
- ZORO SELECT Cart Cover, 48x18x54, Blue, Nylon, Zipper (33Y363)
- ZORO SELECT Cart Cover, 48x18x62, White, Vinyl, Zipper (33Y380)
- ZORO SELECT Cart Cover, 48x18x54, Blue, Nylon (33Y355)
- EAGLE GROUP Cart Cover, 48x21x54, Blue, Nylon, Zipper (CZC-54-2148-PB)
- Zoro Select Cart Covers