Shop All Cart Covers
Zoro Select
Cart Cover, 48x18x54, Blue, Nylon, Zipper
Mfr # 33Y363
Zoro # G6589107
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 54 in
- Overall Length 48 in
- Overall Width 18 in
- Material Uncoated Nylon
- Color Blue
Product Information
- Brand Zoro Select
- MFR # 33Y363
- Zoro # G6589107
- Country of Origin Multiple
- Category Cart Covers
Dimensions
Overall Height | 54 in |
Overall Length | 48 in |
Overall Width | 18 in |
Overall LxWxH | 48 in x 18 in x 54 in |
Details
Material | Uncoated Nylon |
Color | Blue |
Item | Zipper Machine-Washable Uncoated Nylon Cover for Wire Shelf & Utility Carts |
Features | Reinforced Corners and Double Needle Stitching |
Closure | Zipper |
Includes | Zipper |
For Use With | Wire Shelves and Utility Carts |
ESD Conductive | No |
Denier | 400 den |
For Wire Shelf/Cart Type | Stationary or Mobile Shelving |
Description
Zipper Machine-Washable Uncoated Nylon Cover for Wire Shelf & Utility Carts, Overall Length 48 in, Overall Width 18 in, Overall Height 54 in, Zipper Closure, Material Uncoated Nylon, Color Blue, Features Reinforced Corners and Double Needle Stitching
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, 115V, Red (2GTD6)
- BULLDOG WINCH Terminal Loop End 10mm x 25sqmm(3ga) PR (25011)
- WERNER Extension Ladder Leveler, Aluminum (PK70-1)
- DAYTON Connecting Link, 3/16 In, 750 lb, GR 30 (1DJP8)
- ZORO SELECT Cart Cover, 48x24x62, Blue, Nylon (33Y360)
- ZORO SELECT Cart Cover, 48x24x62, Blue, Nylon, Zipper (33Y368)
- ZORO SELECT Cart Cover, 48x18x62, White, Vinyl, Zipper (33Y380)
- ZORO SELECT Cart Cover, 48x24x54, Blue, Nylon (33Y359)
- ZORO SELECT Cart Cover, 48x18x62, Blue, Nylon, Zipper (33Y364)
- ZORO SELECT Cart Cover, 48x18x54, Blue, Nylon (33Y355)
- EAGLE GROUP Cart Cover, 24x24x63, White, Nylon (CVC-63-2424)
- Zoro Select Cart Covers