Shop All Test Instrument Carrying Cases
Zoro Select
Carrying Case, Soft, Vinyl, 2.9x6.4x8.5In
Mfr # 4WPG3
Zoro # G2363374
product price: $5.25
/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Synthetic
- Overall Height 3 in
- Overall Width 5 1/4 in
- Overall Depth 8 1/2 in
- Color Black
Product Information
- Brand Zoro Select
- MFR # 4WPG3
- Zoro # G2363374
- UPC # 190735522561
- Country of Origin China
- Category Test Instrument Carrying Cases
Dimensions
Overall Height | 3 in |
Overall Width | 5 1/4 in |
Overall Depth | 8 1/2 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Carrying Case |
Material | Synthetic |
Color | Black |
For Use With | Accessories, Large Meters, Meter |
Features | Internal Pocket |
Footnotes | 1 |
Shop By | Closeouts |
Description
Carrying Case, Material Vinyl, For Use With Accessories, Large Meters, Meter, Color Black, Features Internal Pocket, Overall Height 3 in, Overall Width 5 1/4 in, Overall Depth 8 1/2 in, Manufacturers Warranty Length 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Digital Pckt Heat Index Monitor, 0-100Pct (SAM800HI)
- ZORO SELECT Pressure Gauge, 0 to 160 oz/sq in, 1/4 in MNPT, Steel, Black (18C797)
- DWYER INSTRUMENTS Differential Guage (3000MR-0)
- SSI Digital Pressure Gauge, 0 to 5 psi, 1/4 in MNPT, Plastic, Black (MG-5-A-9V-R)
- ZORO SELECT Carrying Case, Soft, Nylon, 1.3 x5.7x7.0 In (4WPH1)
- ZORO SELECT Carrying Case, Soft, Vinyl, 3.5x7.7x9.6 In (4WPJ3)
- ZORO SELECT Carrying Case, Soft, Vinyl, 2.1x4.3x8.3In (4WPG7)
- ZORO SELECT Carrying Case, Soft, Vinyl, 1.3 x5.7x7.0 In (4WPG9)
- ZORO SELECT Carrying Case, Soft, Vinyl, 7.7x1.2x3.8 In (4WPH4)
- ZORO SELECT Carrying Case, Soft, Nylon, 2.5 x4.3x8.3 In (4WPG6)
- FLIR Magnetic Hanging Strap, Black, Adjustable (TA50)
- Zoro Select Test Instrument Carrying Cases