Shop All Test Instrument Carrying Cases
Zoro Select
Carrying Case, Soft, Vinyl, 2.0x4.0x10.0In
Mfr # 4WPH6
Zoro # G1230966
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Synthetic
- Overall Height 2 in
- Overall Width 4 in
- Overall Depth 10 in
- Color Black
Product Information
- Brand Zoro Select
- MFR # 4WPH6
- Zoro # G1230966
- UPC # 190735522684
- Country of Origin China
- Category Test Instrument Carrying Cases
Dimensions
Overall Height | 2 in |
Overall Width | 4 in |
Overall Depth | 10 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Carrying Case |
Material | Synthetic |
Color | Black |
For Use With | Clamp On Ammeters |
Features | Internal Pocket |
Footnotes | 1 |
Description
Carrying Case, Material Vinyl, For Use With Clamp On Ammeters, Color Black, Features Internal Pocket, Overall Height 2 in, Overall Width 4 in, Overall Depth 10 in, Manufacturers Warranty Length 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 200 psi/bar, 1/4 NPT Male Bottom Conn, -40 Degree Service Fill (25-901-200-psi/bar-GY40)
- WIKA Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Black (113.13.20.3000.L)
- SCS Metal-In Static Shielding Bag, 10x8, PK100 (300810)
- SHIMPO Mechanical Force Gauge, Range 100 lb (MF-100)
- ZORO SELECT Carrying Case, Soft, Vinyl, 7.7x1.2x3.8 In (4WPH4)
- ZORO SELECT Carrying Case, Soft, Vinyl, 2.9x6.4x8.5In (4WPG3)
- ZORO SELECT Carrying Case, Soft, Nylon, 9.6x6.0x11.4 In (4WPJ6)
- ZORO SELECT Carrying Case, Hard, 7.3 x10.4 x 3.2 In (4WTA1)
- ZORO SELECT Carrying Case, Soft, Vinyl, 3.5x7.7x9.6 In (4WPJ3)
- ZORO SELECT Carrying Case, Soft, Nylon, 1.3 x5.7x7.0 In (4WPH1)
- FLUKE Fluke C33 Soft Case, Vinyl, Black/Yellow, Zippered carrying case W/durable vinyl exterior (C33)
- Zoro Select Test Instrument Carrying Cases