Shop All Test Instrument Carrying Cases
This Product is Discontinued
Zoro Select
Carrying Case, Soft, Nylon, 9.6x 7.7x3.3 In (Discontinued)
Mfr # 4WPJ4
Zoro # G1578683
This Product is Discontinued
Key Features
- Material Nylon
- Overall Height 9 5/8 in
- Overall Width 7 3/4 in
- Overall Depth 3 3/8 in
- Color Black
Product Information
- Brand Zoro Select
- MFR # 4WPJ4
- Zoro # G1578683
- UPC # 190735522752
- Country of Origin China
- Category Test Instrument Carrying Cases
Dimensions
Overall Height | 9 5/8 in |
Overall Width | 7 3/4 in |
Overall Depth | 3 3/8 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Soft Carrying Case |
Material | Nylon |
Color | Black |
For Use With | Accessories, Large Meters, Meter |
Features | (3) Internal Pockets |
Footnotes | 1 |
Description
Soft Carrying Case, Material Nylon, For Use With Accessories, Large Meters, Meter, Color Black, Features (3) Internal Pockets, Overall Height 9 3/4 in, Overall Width 7 3/4 in, Overall Depth 3 1/2 in, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.