Shop All Test Instrument Carrying Cases
This Product is Discontinued
Zoro Select
Carrying Case, Soft, Nylon, 2.1 x4.3 x8.3In (Discontinued)
Mfr # 4WPG8
Zoro # G2836075
This Product is Discontinued
Key Features
- Material Nylon
- Overall Height 2 1/4 in
- Overall Width 4 in
- Overall Depth 7 3/4 in
- Color Black
Product Information
- Brand Zoro Select
- MFR # 4WPG8
- Zoro # G2836075
- UPC # 190735522615
- Country of Origin China
- Category Test Instrument Carrying Cases
Dimensions
Overall Height | 2 1/4 in |
Overall Width | 4 in |
Overall Depth | 7 3/4 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Soft Carrying Case |
Material | Nylon |
Color | Black |
For Use With | Digital Multimeters |
Features | Internal Pocket |
Footnotes | 1,2 |
Belt Loop | Yes |
Belt Loop Included | Yes |
Description
Soft Carrying Case, Material Nylon, For Use With Digital Multimeters, Color Black, Features Internal Pocket, Overall Height 2 1/4 in, Overall Width 4 in, Overall Depth 7 3/4 in, Belt Loop Included Yes, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.