Shop All Test Instrument Carrying Cases
Zoro Select
Carrying Case, 4 In H, 9 In W, Black
Mfr # 3LZW2
Zoro # G4735586
product price: $43.25
/ea
$43.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Synthetic
- Overall Height 4 in
- Overall Width 9 in
- Overall Depth 3 1/2 in
- Color Black
Product Information
- Brand Zoro Select
- MFR # 3LZW2
- Zoro # G4735586
- UPC # 689466037531
- Country of Origin United States
- Category Test Instrument Carrying Cases
Dimensions
Overall Height | 4 in |
Overall Width | 9 in |
Overall Depth | 3 1/2 in |
Details
Item | Carrying Case |
Material | Synthetic |
Color | Black |
For Use With | Whisper Ultrasonic Detector |
Features | Collapsible Handle |
Weather-Resistant Zipper | No |
Wrist Strap | No |
Belt Loop Included | No |
Description
Carrying Case, Material Plastic, For Use With Whisper Ultrasonic Detector, Color Black, Features Collapsible Handle, Overall Height 4 in, Overall Width 9 in, Overall Depth 3 1/2 in, Wrist Strap No, Belt Loop Included No, Weather-Resistant Zipper No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02BXLL5000)
- PIC GAUGES Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402CC-01)
- BAKER INSTRUMENTS AHNC-1000P Pressure Gauge, 0-1000 PSI (AHNC-1000P)
- TRIPLETT IR Therm, Circular, -25.6 to 1112F (IRT350-NIST)
- ZORO SELECT Carrying Case, Soft, Vinyl, 3.5x7.9x12.8In (4WPJ1)
- ZORO SELECT Carrying Case, Soft, Vinyl, 1.3 x5.7x7.0 In (4WPG9)
- ZORO SELECT Carrying Case, Soft, Nylon, 1.3 x5.7x7.0 In (4WPH1)
- ZORO SELECT Carrying Case, Soft, Vinyl, 3.5x7.7x9.6 In (4WPJ3)
- ZORO SELECT Carrying Case, Soft, Vinyl, 2.0x4.0x10.0In (4WPH6)
- ZORO SELECT Carrying Case, Soft, Vinyl, 2.5 x4.3x8.3 In (4WPG5)
- ZORO SELECT Carrying Case, Soft, Nylon, 2.5 x4.3x8.3 In (4WPG6)
- Zoro Select Test Instrument Carrying Cases