Shop All Carriage Bolts
Zoro Select
Carriage Bolt, Zinc, 5/8-11x3 L, Pk10
Mfr # U08320.062.0300
Zoro # G9980835
product price: $30.49
/pk 10, $3.05/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 5/8"-11
- Fastener Length 3 in
- Material Steel
- Finish Zinc Plated
- Neck Type Square
Product Information
- Brand Zoro Select
- MFR # U08320.062.0300
- Zoro # G9980835
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 3 in |
Neck Height | 21/64 in |
Head Dia. | 1.219 in to 1.344 in |
Square Height | 0.313 in to 0.344 in |
Drill Size | 5/8 in |
Head Height | 21/64 in |
Square Width | 0.616 in to 0.642 in |
Minimum Neck Height | 5/16 in |
Minimum Head Diameter | 1 7/32 in |
Neck Width | 5/8 in |
Maximum Neck Height | 11/32 in |
Dimensional Standards | ASME B18.5 |
Maximum Head Diameter | 1 11/32 in |
Head Width | 1 9/32 in |
Maximum Head Height | 11/32 in |
Minimum Thread Length | 1 1/2 in |
Minimum Head Height | 5/16 in |
Maximum Neck Width | 41/64 in |
Minimum Neck Width | 39/64 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 5/8 In.-11, Fastener Length 3 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 5/8 in, Head Dia. 1.219 in to 1.344 in, Head Height 21/64 in, Head Type Round, Square Height 0.313 in to 0.344 in, Square Width 0.616 in to 0.642 in, Tensile Strength 120,000 psi, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push Nut, Stud Retention, Stl, 5/16In, PK200 (138631002)
- ZORO SELECT Flat Washer, Fits Bolt Size M3.5 , Stainless Steel Plain Finish, 50 PK (M51420.035.0001)
- AMPG Barrel Nut, #6-32, 43/64 in Brl Lg, 3/16 in Brl Dia, Brass Nickel Plated (Z4810)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 10 PK (U07410.062.0150)
- ZORO SELECT Carriage Bolt, Steel, ZP, M6-1.00, PK1100 (L08250.060.0030)
- ZORO SELECT Carriage Bolt, Steel, PK25 (U08320.050.0250)
- ZORO SELECT Bolt, Carriage, Chrome, 7/16-14x1, Pk5 (MPB759)
- ZORO SELECT Bolt, Carriage, Chrome, 7/16-14x3, Pk5 (MPB763)
- ZORO SELECT 5/16-18X1 1/4 BOLT CARRIAGE FULL THRD BLK OX (3120CB)
- ZORO SELECT 3/8-16X1 1/4 BOLT CARRIAGE RIB NECK FT ZINC (3720CR)
- ZORO SELECT Carriage Bolt, 1/2-13x1 1/2 L, Pk50 (U08307.050.0150)
- Zoro Select Carriage Bolts