Shop All Carriage Bolts
Zoro Select
Carriage Bolt, Zinc, 5/16-18x5L, Pk50
Mfr # U08305.031.0500
Zoro # G1436696
original price:
$21.18
16% off
new price: $17.69
/pk 50, $0.35/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 5/16"-18
- Fastener Length 5 in
- Material Steel
- Finish Zinc Plated
- Neck Type Square
Product Information
- Brand Zoro Select
- MFR # U08305.031.0500
- Zoro # G1436696
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 5 in |
Neck Height | 11/64 in |
Head Dia. | 0.688 in |
Head Height | 11/64 in |
Square Width | 0.307 in |
Drill Size | 21/64 in |
Square Height | 0.156 in |
Maximum Neck Height | 3/16 in |
Minimum Head Diameter | 11/16 in |
Maximum Head Diameter | 23/32 in |
Minimum Neck Height | 5/32 in |
Minimum Neck Width | 5/16 in |
Neck Width | 5/16 in |
Maximum Head Height | 11/64 in |
Dimensional Standards | ASME B18.5 |
Maximum Neck Width | 21/64 in |
Minimum Head Height | 5/32 in |
Minimum Thread Length | 7/8 in |
Head Width | 45/64 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Zinc Plated, Dia./Thread Size 5/16 In.-18, Fastener Length 5 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 21/64 in, Head Dia. 0.688 in, Head Height 11/64 in, Head Type Round, Square Height 0.156 in, Square Width 0.307 in, Tensile Strength 74,000 psi, For Use With Grade 2 Zinc Nuts, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Png, 3/32"Dx1-1/2" L, PK100 (2UJA7)
- MIDWEST FASTENER Hex Nut, #6-32, Silicon Bronze, 12 PK (39961)
- TOGGLER SnapToggle Toggle Bolt, 2-1/2" L, 25 PK (50204)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish, 25 PK (Z0458-188)
- ZORO SELECT Carriage Bolt, 1/4-20, 1/2 in., PK100 (U08300.025.0050)
- ZORO SELECT Carriage Bolt, 5/16-18x1 1/2L, Pk100 (U08320.031.0150)
- ZORO SELECT Carriage Bolt, 1/4-20x1 1/2 L, Pk100 (U08307.025.0150)
- ZORO SELECT Carriage Bolt, 5/8-11x2 1/4L, PK25 (217148G)
- ZORO SELECT Carriage Bolt, 3/8-16x2 3/4 L, Pk50 (U08305.037.0275)
- ZORO SELECT Carriage Bolt, 3/4-10x4 1/2L, PK5 (218235G)
- ZORO SELECT Carriage Bolt, 5/8-11x3 1/2L, PK10 (217198G)
- Zoro Select Carriage Bolts