Shop All Carriage Bolts
Zoro Select
Carriage Bolt, Zinc, 5/16-18x4, Pk50
Mfr # U08305.031.0400
Zoro # G2151764
original price:
$15.85
9% off
new price: $14.29
/pk 50, $0.29/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 5/16"-18
- Fastener Length 4 in
- Material Steel
- Finish Zinc Plated
- Neck Type Square
Product Information
- Brand Zoro Select
- MFR # U08305.031.0400
- Zoro # G2151764
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 4 in |
Neck Height | 11/64 in |
Square Height | 0.156 in |
Square Width | 0.307 in |
Head Height | 11/64 in |
Head Dia. | 0.688 in |
Drill Size | 21/64 in |
Minimum Neck Height | 5/32 in |
Maximum Head Diameter | 23/32 in |
Neck Width | 5/16 in |
Minimum Thread Length | 7/8 in |
Dimensional Standards | ASME B18.5 |
Maximum Neck Height | 3/16 in |
Maximum Head Height | 11/64 in |
Maximum Neck Width | 21/64 in |
Minimum Head Diameter | 11/16 in |
Minimum Head Height | 5/32 in |
Head Width | 45/64 in |
Minimum Neck Width | 5/16 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Zinc Plated, Dia./Thread Size 5/16 In.-18, Fastener Length 4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 21/64 in, Head Dia. 0.688 in, Head Height 11/64 in, Head Type Round, Square Height 0.156 in, Square Width 0.307 in, Tensile Strength 74,000 psi, For Use With Grade 2 Zinc Nuts, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wing Nut, M5-0.80, Steel, Zinc Plated, 10.50 mm Ht, 22 mm Max Wing Span, 100 PK (M16250.050.0001)
- RED HEAD Wedge Anchor, 3/8" Dia., 3-3/4" L, Steel Zinc Plated, 15 PK (12016)
- ZORO SELECT Set Screw, M6 x 1mm, 35mm L, PK100 (M51230.060.0035)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 5 PK (U07000.050.0400)
- ZORO SELECT Carriage Bolt, Zinc, 1/2-13x2 L, Pk25 (U08320.050.0200)
- ZORO SELECT Carriage Bolt, Gr 2, 5/16-18x3 1/2In, PK50 (U08307.031.0350)
- ZORO SELECT Carriage Bolt, 5/8-11x2 1/2L, PK25 (217158G)
- ZORO SELECT Carriage Bolt, 1/2-13, 1 in., PK50 (U08305.050.0100)
- ZORO SELECT Carriage Bolt, 1/2-13x1 3/4 L, Pk25 (U08320.050.0175)
- ZORO SELECT 8-32X3/8 BOLT CARRIAGE FULL THRD ZINC (0806C)
- MIDWEST FASTENER 1/2"-13 x 12" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 25PK (54453)
- Zoro Select Carriage Bolts