Shop All Carriage Bolts
Zoro Select
Carriage Bolt, Zinc, 3/8-16x7 L, Pk10
Mfr # U08305.037.0700
Zoro # G9092045
product price: $6.59
/pk 10, $0.66/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 3/8"-16
- Fastener Length 7 in
- Material Steel
- Finish Zinc Plated
- Neck Type Square
Product Information
- Brand Zoro Select
- MFR # U08305.037.0700
- Zoro # G9092045
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 7 in |
Neck Height | 13/64 in |
Head Height | 13/64 in |
Head Dia. | 0.782 in to 0.844 in |
Drill Size | 3/8 in |
Square Height | 0.188 in to 0.219 in |
Square Width | 0.368 in to 0.388 in |
Minimum Thread Length | 1 1/4 in |
Minimum Head Diameter | 25/32 in |
Maximum Neck Width | 25/64 in |
Minimum Head Height | 3/16 in |
Dimensional Standards | ASME B18.5 |
Neck Width | 3/8 in |
Maximum Head Diameter | 27/32 in |
Maximum Neck Height | 7/32 in |
Maximum Head Height | 13/64 in |
Head Width | 13/16 in |
Minimum Neck Width | 3/8 in |
Minimum Neck Height | 3/16 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Zinc Plated, Dia./Thread Size 3/8 In.-16, Fastener Length 7 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 3/8 in, Head Dia. 0.782 in to 0.844 in, Head Height 13/64 in, Head Type Round, Square Height 0.188 in to 0.219 in, Square Width 0.368 in to 0.388 in, Tensile Strength 60,000 psi, For Use With Grade 2 Zinc Nuts, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Sltd, 5/16inx2-1/2in, Znc, PK10 (U39101.031.0250)
- ZORO SELECT Coupling Nut, #10-32, Steel, Grade 2, Zinc Plated, 3/4 in Lg, 5/16 in Hex Wd, 10 PK (1JA51)
- MIDWEST FASTENER #8-32 x 3-1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 15 PK (68263)
- ZORO SELECT 3/16X15/16 PIN COIL MEDIUM PLAIN (18715PCM)
- ZORO SELECT Carriage Bolt, 1/2-13x7L, PK10 (216335G)
- ZORO SELECT Carriage Bolt, 5/16-18, 1-1/2 in., PK100 (U51500.031.0150)
- ZORO SELECT Carriage Bolts, Steel, 3/8 In Dia., PK10 (4LVK2)
- ZORO SELECT Carriage Bolt, 3/8-16, 1-1/4 in., PK100 (U08307.037.0125)
- ZORO SELECT Carriage Bolt, 1/2-13, 2 in., PK25 (U08300.050.0200)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M6-1.00, PK50 (M51500.060.0080)
- ZORO SELECT Carriage Bolt, 3/4-10, 3 in., PK10 (U08305.075.0300)
- Zoro Select Carriage Bolts