Shop All Carriage Bolts
Zoro Select
Carriage Bolt, Zinc, 3/8-16x3 L, Pk25
Mfr # U08320.037.0300
Zoro # G9980914
original price:
$10.79
14% off
new price: $9.19
/pk 25, $0.37/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 3/8"-16
- Fastener Length 3 in
- Material Steel
- Finish Zinc Plated
- Neck Type Square
Product Information
- Brand Zoro Select
- MFR # U08320.037.0300
- Zoro # G9980914
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 3 in |
Neck Height | 13/64 in |
Square Height | 0.188 in to 0.219 in |
Square Width | 0.368 in to 0.388 in |
Head Height | 13/64 in |
Drill Size | 3/8 in |
Head Dia. | 0.782 in to 0.844 in |
Minimum Thread Length | 1 in |
Minimum Neck Height | 3/16 in |
Maximum Neck Height | 7/32 in |
Head Width | 13/16 in |
Maximum Head Diameter | 27/32 in |
Maximum Neck Width | 25/64 in |
Maximum Head Height | 13/64 in |
Minimum Head Height | 3/16 in |
Minimum Neck Width | 3/8 in |
Minimum Head Diameter | 25/32 in |
Dimensional Standards | ASME B18.5 |
Neck Width | 3/8 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 3/8 In.-16, Fastener Length 3 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 3/8 in, Head Dia. 0.782 in to 0.844 in, Head Height 13/64 in, Head Type Round, Square Height 0.188 in to 0.219 in, Square Width 0.368 in to 0.388 in, Tensile Strength 120,000 psi, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 3/8"-16 x 1-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel (A0300240132FZ)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Round, Plain Nylon, 61/200 in Head Ht, 1/2 in Lg, 10 PK (090832050T)
- TORQUEMASTER Masonry Screw, 3/4" Dia., Hex, 6 1/4 in L, Steel Blue Ruspert, 5 PK (53260)
- SIMPSON STRONG-TIE SIMPSON TITEN HD MG 1/2 X 4 (THD50400HMG)
- ZORO SELECT Carriage Bolt, 1/2-13x3 1/2 L, Pk10 (U08320.050.0350)
- ZORO SELECT 5/16-18X1 BOLT CARRIAGE 18-8 STAINLESS STEEL (3116C188)
- ZORO SELECT Carriage Bolt, 1/2-13x6L, PK10 (U08300.050.0600)
- ZORO SELECT Carriage Bolt, Zinc, 3/8-16x8, Pk10 (U08305.037.0800)
- ZORO SELECT Carriage Bolt, 3/8-16 x1 1/2, Pk100 (U08305.037.0150)
- ZORO SELECT Carriage Bolt, 1/2-13x5 1/2L, PK10 (216275G)
- ZORO SELECT Carriage Bolt, 3/4-10x8L, PK5 (U08300.075.0800)
- Zoro Select Carriage Bolts