Shop All Carriage Bolts
Zoro Select
Carriage Bolt, Zinc, 1/4-20x1, Pk100
Mfr # U08305.025.0100
Zoro # G0298934
original price:
$7.05
15% off
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 1/4"-20
- Fastener Length 1 in
- Material Steel
- Finish Zinc Plated
- Neck Type Square
Product Information
- Brand Zoro Select
- MFR # U08305.025.0100
- Zoro # G0298934
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1 in |
Neck Height | 9/64 in |
Head Dia. | 0.563 in |
Square Width | 0.245 in |
Drill Size | 17/64 in |
Head Height | 9/64 in |
Square Height | 0.125 in |
Maximum Head Diameter | 19/32 in |
Maximum Neck Width | 17/64 in |
Minimum Thread Length | 3/4 in |
Dimensional Standards | ASME B18.5 |
Minimum Neck Height | 1/8 in |
Minimum Head Height | 1/8 in |
Maximum Head Height | 9/64 in |
Maximum Neck Height | 5/32 in |
Minimum Head Diameter | 9/16 in |
Minimum Neck Width | 1/4 in |
Neck Width | 1/4 in |
Head Width | 37/64 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Zinc Plated, Dia./Thread Size 1/4 In.-20, Fastener Length 1 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 17/64 in, Head Dia. 0.563 in, Head Height 9/64 in, Head Type Round, Square Height 0.125 in, Square Width 0.245 in, Tensile Strength 74,000 psi, For Use With Grade 2 Zinc Nuts, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/8"-14 Hex Head Cap Screw, Black Oxide Steel, 6 in L (U04160.087.0600)
- ZORO SELECT Key Stock, 18-8 Stainless Steel, 12 in L, 3/16 in W, 1/2 in H (WWG700187050012)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1-1/4"-7, 3 in Shank, 2-3/16 in ID, 316 Stainless Steel, Plain (K2032-316SS)
- ZORO SELECT Dowel Pin, 5/8 In Dia (Z1238)
- ZORO SELECT Carriage Bolt, 3/4-10, 5 in., PK10 (U08305.075.0500)
- ZORO SELECT Carriage Bolt, 7/16-14, 1-1/4 in., PK50 (U08300.043.0125)
- ZORO SELECT Carriage Bolt, 1/4-20x1 3/4 L, Pk25 (1VB84)
- ZORO SELECT Carriage Bolt, Class 4.6, M10-1.50, PK25 (M08250.100.0130)
- ZORO SELECT Carriage Bolt, 3/4-10, 4 in., PK10 (U08305.075.0400)
- ZORO SELECT Carriage Bolt, 3/8-16x1 3/4 L, Pk100 (U08320.037.0175)
- PRIME-LINE Carriage Bolts 1/4in-20 X 2-1/2in A307 Grade A Hot Dip Galv Steel 50PK (9062393)
- Zoro Select Carriage Bolts