Shop All Carriage Bolts
Zoro Select
Carriage Bolt, Square, A2, SS, M8-1.25, PK50
Mfr # M51500.080.0025
Zoro # G9905248
product price: $18.99
/pk 50, $0.38/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size M8-1.25
- Material 18-8 Stainless Steel
- Finish Plain
- Neck Type Square
- Neck Height 5.6 mm
Product Information
- Brand Zoro Select
- MFR # M51500.080.0025
- Zoro # G9905248
- UPC # 190735984062
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 25 mm |
Neck Height | 5.6 mm |
Square Height | 5.60mm |
Square Width | 8.58mm |
Head Height | 4.88 mm |
Head Dia. | 19.35 to 20.65mm |
Minimum Thread Length | 22 mm |
Maximum Head Diameter | 20.65 mm |
Minimum Neck Width | 8.58 mm |
Dimensional Standards | DIN 603 |
Neck Width | 8.58 mm |
Maximum Head Height | 4.88 mm |
Minimum Head Diameter | 19.35 mm |
Head Width | 19.35 mm |
Minimum Neck Height | 5.6 mm |
Description
Carriage Bolt, Metric, Neck Type Square, Basic Material Stainless Steel, Material Grade A2, Fastener Finish Plain, Dia./Thread Size M8-1.25, Fastener Length 25 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, DIN 603, Head Dia. 19.35 to 20.65mm, Head Height 4.88 mm, Head Type Round, Square Height 5.60mm, Square Width 8.58mm, Tensile Strength 101,500 psi, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/16"-24 x 4 in Slotted Flat Machine Screw, Zinc Plated Steel, 10 PK (60101)
- ZORO SELECT Not Graded, M4-0.70 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 45 mm L, 50 PK (HC3X04045-050P1)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 80 mm L, 10 PK (M04110.160.0080)
- ZORO SELECT Thumb Screw, M6-1.00 Thread Size, Rounded Wing, Zinc Plated Iron, 17 mm Head Ht, 12 mm Lg (WS6S060120-001P1)
- ZORO SELECT Carriage Bolt, 5/8-11, 2 in., PK10 (U08305.062.0200)
- ZORO SELECT 1/4-20X2 1/2 CARRIAGE BOLT FLAT HD F/T ZINC (1440CF)
- ZORO SELECT Carriage Bolt, 1/4-20, 2 in., PK100 (U51500.025.0200)
- ZORO SELECT Carriage Bolt, 5/8-11 x 6 In L, PK10 (U08320.062.0600)
- ZORO SELECT Carriage Bolt, 5/8-11x3 1/2L, PK10 (217195G)
- ZORO SELECT Carriage Bolt, 1/2-13, 3-1/2 in., PK10 (U51500.050.0350)
- ZORO SELECT Carriage Bolt, 1/4-20x2 L, PK100 (5ZMR4)
- Zoro Select Carriage Bolts