Shop All Carriage Bolts
Zoro Select
Carriage Bolt, Square, A2, SS, M6-1.00, PK100
Mfr # M51500.060.0025
Zoro # G9905029
product price: $8.49
/pk 100, $0.08/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size M6-1.00
- Material 18-8 Stainless Steel
- Finish Plain
- Neck Type Square
- Neck Height 4.6 mm
Product Information
- Brand Zoro Select
- MFR # M51500.060.0025
- Zoro # G9905029
- UPC # 190735983928
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 25 mm |
Neck Height | 4.6 mm |
Head Dia. | 15.45 to 16.55mm |
Head Height | 3.88 mm |
Square Width | 6.48mm |
Square Height | 4.60mm |
Head Width | 15.45 mm |
Minimum Neck Height | 4.6 mm |
Maximum Head Height | 3.88 mm |
Minimum Head Diameter | 15.45 mm |
Neck Width | 6.48 mm |
Minimum Neck Width | 6.48 mm |
Dimensional Standards | DIN 603 |
Minimum Thread Length | 18 mm |
Maximum Head Diameter | 16.55 mm |
Description
Carriage Bolt, Metric, Neck Type Square, Basic Material Stainless Steel, Material Grade A2, Fastener Finish Plain, Dia./Thread Size M6-1.00, Fastener Length 25 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, DIN 603, Head Dia. 15.45 to 16.55mm, Head Height 3.88 mm, Head Type Round, Square Height 4.60mm, Square Width 6.48mm, Tensile Strength 101,500 psi, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTENMASTER Wood Screw, #10, 4-1/2 in, Torx Drive, 12 PK (FMHLGM412-12)
- NORD-LOCK Wedge Lock Washer, For Screw Size 5/16 in Steel, Advanced Corrosion Resistance Finish, 20 PK (1523)
- ZORO SELECT #2-56 x 1/2 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.008.0050)
- ZORO SELECT Socket Set Screw, Flat, 1/2-13x1-1/4, PK5 (0150013T125)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M6-1.00, PK100 (M51500.060.0040)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M6-1.00, PK50 (M51500.060.0050)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M6-1.00, PK50 (M51500.060.0100)
- ZORO SELECT Carriage Bolt, SS, 1/4-20x1/2L, Pk100 (U51500.025.0050)
- ZORO SELECT Carriage Bolt, 1/2-13x3 1/2L, PK25 (U08300.050.0350)
- ZORO SELECT Carriage Bolt, 3/4-10, 6 in., PK10 (U08305.075.0600)
- ZORO SELECT Carriage Bolt, 1/4-20, 3-1/2 in., PK50 (U08305.025.0350)
- Zoro Select Carriage Bolts