Shop All Carriage Bolts
Zoro Select
Carriage Bolt, Square, A2, SS, M10-1.50, PK50
Mfr # M51500.100.0035
Zoro # G9905415
product price: $14.19
/pk 50, $0.28/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size M10-1.50
- Material 18-8 Stainless Steel
- Finish Plain
- Neck Type Square
- Neck Height 6.6 mm
Product Information
- Brand Zoro Select
- MFR # M51500.100.0035
- Zoro # G9905415
- UPC # 190735984130
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | M10-1.50 |
Fastener Length | 35 mm |
Neck Height | 6.6 mm |
Square Height | 6.60mm |
Head Height | 5.38 mm |
Head Dia. | 23.35 to 24.65mm |
Square Width | 10.58mm |
Head Width | 23.35 mm |
Minimum Head Diameter | 23.35 mm |
Maximum Head Height | 5.38 mm |
Minimum Neck Height | 6.6 mm |
Neck Width | 10.58 mm |
Dimensional Standards | DIN 603 |
Minimum Neck Width | 10.58 mm |
Minimum Thread Length | 26 mm |
Maximum Head Diameter | 24.65 mm |
Description
Carriage Bolt, Metric, Neck Type Square, Basic Material Stainless Steel, Material Grade A2, Fastener Finish Plain, Dia./Thread Size M10-1.50, Fastener Length 35 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, DIN 603, Head Dia. 23.35 to 24.65mm, Head Height 5.38 mm, Head Type Round, Square Height 6.60mm, Square Width 10.58mm, Tensile Strength 101,500 psi, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Nut, 7/16"-14, Steel, Grade 5, Zinc Plated, 1-3/4 in Lg, 5/8 in Hex Wd, 5 PK (204609BG)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish, 100 PK (Z0543-188)
- ARMOR COAT Hex Head Cap Screw Assortment, Steel, Advanced Corrosion Resistance Finish (UST900003)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 2 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.037.2400)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M10-1.50, PK10 (M51500.100.0040)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M10-1.50, PK10 (M51500.100.0070)
- ZORO SELECT Carriage Bolt, 3/8-16x2 1/4 L, Pk50 (U08320.037.0225)
- ZORO SELECT Carriage Bolt, 5/16-18, 3 in., PK50 (U08307.031.0300)
- ZORO SELECT 1/2-13X4 BOLT CARRIAGE FULL THRD ZINC (5064C)
- ZORO SELECT Carriage Bolt, 7/16-14, 4-1/2 in., PK10 (U08305.043.0450)
- ZORO SELECT Carriage Bolt, 5/16-18, 6 in., PK50 (U08300.031.0600)
- Zoro Select Carriage Bolts