Shop All Carriage Bolts
Zoro Select
Carriage Bolt, Gr 2, 3/8-16 x1 1/2In, PK100
Mfr # U08307.037.0150
Zoro # G0855294
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 3/8"-16
- Material Steel
- Finish Hot Dipped Galvanized
- Neck Type Square
- Neck Height 13/64 in
Product Information
- Brand Zoro Select
- MFR # U08307.037.0150
- Zoro # G0855294
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 1-1/2 in |
Neck Height | 13/64 in |
Drill Size | 25/64 in |
Head Dia. | 0.782 in |
Square Width | 0.368 in |
Head Height | 13/64 in |
Square Height | 0.188 in |
Minimum Neck Height | 3/16 in |
Head Width | 13/16 in |
Minimum Thread Length | 1 in |
Minimum Neck Width | 3/8 in |
Minimum Head Diameter | 25/32 in |
Maximum Head Height | 13/64 in |
Dimensional Standards | ASME B18.5 |
Maximum Neck Width | 25/64 in |
Minimum Head Height | 3/16 in |
Maximum Neck Height | 7/32 in |
Neck Width | 3/8 in |
Maximum Head Diameter | 27/32 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size 3/8 In.-16, Fastener Length 1 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 25/64 in, Head Dia. 0.782 in, Head Height 13/64 in, Head Type Round, Square Height 0.188 in, Square Width 0.368 in, Tensile Strength 74,000 psi, For Use With Grade 2 Galvanized Nuts, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 25 mm Length, 100 PK (M07160.080.0025)
- FOREVERBOLT Hex Nut, #8-32, 18-8 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 1/8 in Ht, 100 PK (FBHEXN832P100)
- ZORO SELECT #8-32 x 5/16 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51862.016.0031)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #14 , Nylon 30 PK (62558)
- ZORO SELECT Carriage Bolt, Gr 2, 3/8-16 x2 1/2In, PK50 (U08307.037.0250)
- ZORO SELECT Carriage Bolt, 3/8-16, 1-1/4 in., PK100 (U08307.037.0125)
- ZORO SELECT Carriage Bolt, 3/8-16, 6 in., PK10 (U08307.037.0600)
- ZORO SELECT Carriage Bolt, 3/4-10x3L, PK5 (218175G)
- ZORO SELECT Carriage Bolt, 3/8-16, 8In, LCS, Zinc, PK110 (B08305.037.0800)
- ZORO SELECT Carriage Bolt, 1/2-13, 2 in., PK25 (U08300.050.0200)
- ZORO SELECT Carriage Bolt, 1/4-20, 2-1/2 in., PK100 (U51500.025.0250)
- Zoro Select Carriage Bolts