Shop All Carriage Bolts
Zoro Select
Carriage Bolt, Class 4.6, M8-1.25, PK50
Mfr # M08250.080.0120
Zoro # G9900226
product price: $29.75
/pk 50, $0.60/ea
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 4.6 Material Grade/Class
- Thread Size M8-1.25
- Material Steel
- Finish Zinc Plated
- Neck Type Square
- Neck Height 5.6 mm
Product Information
- Brand Zoro Select
- MFR # M08250.080.0120
- Zoro # G9900226
- UPC # 190735981016
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 120 mm |
Neck Height | 5.6 mm |
Square Width | 8.58mm |
Head Height | 4.88 mm |
Head Dia. | 19.35 to 20.65mm |
Square Height | 5.60mm |
Minimum Head Diameter | 19.35 mm |
Minimum Neck Width | 8.58 mm |
Head Width | 19.35 mm |
Maximum Head Diameter | 20.65 mm |
Dimensional Standards | DIN 603 |
Minimum Thread Length | 22 mm |
Neck Width | 8.58 mm |
Maximum Head Height | 4.88 mm |
Minimum Neck Height | 5.6 mm |
Description
Carriage Bolt, Metric, Neck Type Square, Basic Material Steel, Material Grade Class 4.6, Fastener Finish Zinc Plated, Dia./Thread Size M8-1.25, Fastener Length 120 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, DIN 603, Head Dia. 19.35 to 20.65mm, Head Height 4.88 mm, Head Type Round, Square Height 5.60mm, Square Width 8.58mm, Tensile Strength 58,000 psi, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M14-2mm, 1 m, Steel, Class 8.8, Zinc Plated Finish (M20230.140.1000)
- MIDWEST FASTENER #8-32 x 1-3/4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01971)
- ZORO SELECT Wood Screw, #8, 7/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.016.0087)
- MIDWEST FASTENER Hanger Bolt, 1/4 in Thread to 1/4"-20 Thread, 2 1/2 in, Steel, Plain Finish, 100 PK (08442)
- ZORO SELECT Carriage Bolt, Class 4.6, M8-1.25, PK100 (M08250.080.0020)
- ZORO SELECT Carriage Bolt, Class 4.6, M8-1.25, PK25 (M08250.080.0160)
- ZORO SELECT Carriage Bolt, Class 4.6, M8-1.25, PK50 (M08250.080.0100)
- ZORO SELECT Carriage Bolt, 5/16-18x2L, PK100 (U08300.031.0200)
- ZORO SELECT 3/8-16X9 BOLT CAR GR5 PT 6 THRD ZINC" (37144C5)
- ZORO SELECT Carriage Bolt, 5/8-11x9L (217418G)
- ZORO SELECT Carriage Bolt, Zinc, 1/4-20x2L, Pk100 (U08320.025.0200)
- Zoro Select Carriage Bolts