Shop All Carriage Bolts
Zoro Select
Carriage Bolt, Class 4.6, M8-1.25, PK100
Mfr # M08250.080.0025
Zoro # G9900208
product price: $21.55
/pk 100, $0.22/ea
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 4.6 Material Grade/Class
- Thread Size M8-1.25
- Material Steel
- Finish Zinc Plated
- Neck Type Square
- Neck Height 5.6 mm
Product Information
- Brand Zoro Select
- MFR # M08250.080.0025
- Zoro # G9900208
- UPC # 190735980668
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 25 mm |
Neck Height | 5.6 mm |
Square Height | 5.60mm |
Head Dia. | 19.35 to 20.65mm |
Head Height | 4.88 mm |
Square Width | 8.58mm |
Minimum Head Diameter | 19.35 mm |
Minimum Neck Height | 5.6 mm |
Minimum Thread Length | 22 mm |
Neck Width | 8.58 mm |
Head Width | 19.35 mm |
Dimensional Standards | DIN 603 |
Minimum Neck Width | 8.58 mm |
Maximum Head Height | 4.88 mm |
Maximum Head Diameter | 20.65 mm |
Description
Carriage Bolt, Metric, Neck Type Square, Basic Material Steel, Material Grade Class 4.6, Fastener Finish Zinc Plated, Dia./Thread Size M8-1.25, Fastener Length 25 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, DIN 603, Head Dia. 19.35 to 20.65mm, Head Height 4.88 mm, Head Type Round, Square Height 5.60mm, Square Width 8.58mm, Tensile Strength 58,000 psi, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 5/16"-18, 1 3/8 in Wd, 2 3/16 in Ht, Hot Dipped Galvanized Steel, 10 PK (53044 6)
- MIDWEST FASTENER Coupling Nut, 3/4"-10, Steel, Zinc Plated, 2-1/4 in Lg, 6 PK (03497)
- ZORO SELECT Hex Nut, 7/8"-9, Steel, Grade 2, Zinc Plated, 3/4 in Ht, 10 PK (U08110.087.0001)
- ZORO SELECT Shoulder Screw, 3/4"-10 Thr Sz, 1 in Thr Lg, 1 in Shoulder Lg, Alloy Steel (U07111.100.0100)
- ZORO SELECT Carriage Bolt, Class 4.6, M8-1.25, PK100 (M08250.080.0020)
- ZORO SELECT Carriage Bolt, Class 4.6, M8-1.25, PK25 (M08250.080.0150)
- ZORO SELECT Carriage Bolt, Class 4.6, M8-1.25, PK100 (M08250.080.0040)
- ZORO SELECT 1/4-20X1 1/4 CARRIAGE BOLT FLAT HD F/T ZINC (1420CF)
- ZORO SELECT 1/4-20X1 1/8 BOLT CARRIAGE FULL THRD ZINC (1418C)
- ZORO SELECT Carriage Bolt, 3/8-16, 3 in., PK25 (U08300.037.0300)
- ZORO SELECT 5/16-18X1 1/4 BOLT CARRIAGE FULL THRD BLK OX (3120CB)
- Zoro Select Carriage Bolts