Shop All Carriage Bolts
Zoro Select
Carriage Bolt, Class 4.6, M8-1.25, PK100
Mfr # M08250.080.0020
Zoro # G9900180
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 4.6 Material Grade/Class
- Thread Size M8-1.25
- Material Steel
- Finish Zinc Plated
- Neck Type Square
- Neck Height 5.6 mm
Product Information
- Brand Zoro Select
- MFR # M08250.080.0020
- Zoro # G9900180
- UPC # 190735980637
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 20 mm |
Neck Height | 5.6 mm |
Square Width | 8.58mm |
Square Height | 5.60mm |
Head Height | 4.88 mm |
Head Dia. | 19.35 to 20.65mm |
Minimum Thread Length | 20 mm |
Maximum Head Height | 4.88 mm |
Neck Width | 8.58 mm |
Minimum Head Diameter | 19.35 mm |
Head Width | 19.35 mm |
Dimensional Standards | DIN 603 |
Maximum Head Diameter | 20.65 mm |
Minimum Neck Height | 5.6 mm |
Minimum Neck Width | 8.58 mm |
Description
Carriage Bolt, Metric, Neck Type Square, Basic Material Steel, Material Grade Class 4.6, Fastener Finish Zinc Plated, Dia./Thread Size M8-1.25, Fastener Length 20 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, DIN 603, Head Dia. 19.35 to 20.65mm, Head Height 4.88 mm, Head Type Round, Square Height 5.60mm, Square Width 8.58mm, Tensile Strength 58,000 psi, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cone, 3/8-16x3/4, PK100 (U07800.037.0075)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Chrome Plated Steel, 3/4 in Length, 10 PK (74206)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Zinc Plated Finish, 5 PK (U38400.125.0001)
- TAPCON Tapcon Masonry Screw, 1/4" Dia., Flat, 2-1/4" L, Steel Blue Climaseal, 100 PK (3187407V2)
- ZORO SELECT Carriage Bolt, Class 4.6, M8-1.25, PK50 (M08250.080.0120)
- ZORO SELECT Carriage Bolt, Class 4.6, M8-1.25, PK25 (M08250.080.0150)
- ZORO SELECT Carriage Bolt, Class 4.6, M8-1.25, PK100 (M08250.080.0025)
- ZORO SELECT Carriage Bolt, 5/8-11x6L, PK5 (217298G)
- ZORO SELECT Carriage Bolt, 1/2-13x5 1/2L, PK10 (216275G)
- ZORO SELECT Carriage Bolt, 5/8-11x3L, PK10 (U08300.062.0300)
- MIDWEST FASTENER 5/16"-18 x 1-1/2" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (05489)
- Zoro Select Carriage Bolts