Shop All Carriage Bolts
Zoro Select
Carriage Bolt, Class 4.6, M16-2.00, PK10
Mfr # M08250.160.0080
Zoro # G9900725
product price: $15.19
/pk 10, $1.52/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 4.6 Material Grade/Class
- Thread Size M16-2.00
- Material Steel
- Finish Zinc Plated
- Neck Type Square
- Neck Height 12.9 mm
Product Information
- Brand Zoro Select
- MFR # M08250.160.0080
- Zoro # G9900725
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | M16-2.00 |
Fastener Length | 80 mm |
Neck Height | 12.9 mm |
Square Width | 16.70mm |
Head Height | 8.95 mm |
Square Height | 12.90mm |
Head Dia. | 37.20 to 38.80mm |
Minimum Neck Height | 12.9 mm |
Maximum Head Height | 8.95 mm |
Neck Width | 16.7 mm |
Minimum Thread Length | 38 mm |
Minimum Neck Width | 16.7 mm |
Head Width | 37.2 mm |
Dimensional Standards | DIN 603 |
Description
Carriage Bolt, Metric, Neck Type Square, Basic Material Steel, Material Grade Class 4.6, Fastener Finish Zinc Plated, Dia./Thread Size M16-2.00, Fastener Length 80 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, DIN 603, Head Dia. 37.20 to 38.80mm, Head Height 8.95 mm, Head Type Round, Square Height 12.90mm, Square Width 16.70mm, Tensile Strength 58,000 psi, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Wood Screw, #6, 1-5/8 in, Black Phosphate Steel Trim Head Square Drive (47312)
- L.H. DOTTIE Coupling Nut, 1/4''-20, Steel, Zinc Plated, 7/8 in Lg, 100 PK (RC1)
- TE-CO Double-End Threaded Stud, 7/16"-14 Thread to 7/16"-14 Thread, 3 in, Steel, Black Oxide, 2 PK (40604)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51060.016.0050)
- ZORO SELECT Carriage Bolt, Class 4.6, M16-2.00, PK10 (M08250.160.0070)
- ZORO SELECT 5/8-11X10 BOLT CARRIAGE PT 6 THRD ZINC" (62160C)
- ZORO SELECT 5/8-11X6 BOLT CARRIAGE GR8 FUL/THR ZINC YELLOW (6296C8)
- ZORO SELECT Carriage Bolt, 5/16-18x2 1/2L, Pk50 (U08320.031.0250)
- ZORO SELECT Carriage Bolt, 5/16-18x1 1/4L, Pk100 (U08320.031.0125)
- ZORO SELECT 3/8-16X1 BOLT CARRIAGE FULL THRD BLK OX (3716CB)
- ZORO SELECT Carriage Bolt, Square, Gr 5, Steel, PK400 (B08320.025.0500)
- Zoro Select Carriage Bolts