Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 5/8-11x8L, PK5
Mfr # 217375G
Zoro # G4460206
product price: $27.25
/pk 5, $5.45/ea
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 5/8"-11
- Fastener Length 8 in
- Material Steel
- Finish Plain
- Neck Type Square
Product Information
- Brand Zoro Select
- MFR # 217375G
- Zoro # G4460206
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 8 in |
Neck Height | 21/64 in |
Square Height | 0.344 in |
Head Dia. | 1.344 in |
Square Width | 0.642 in |
Drill Size | 41/64 in |
Head Height | 21/64 in |
Minimum Neck Height | 5/16 in |
Minimum Head Height | 5/16 in |
Maximum Neck Width | 41/64 in |
Neck Width | 5/8 in |
Minimum Neck Width | 39/64 in |
Head Width | 1 9/32 in |
Maximum Neck Height | 11/32 in |
Maximum Head Diameter | 1 11/32 in |
Minimum Thread Length | 7 21/32 in |
Dimensional Standards | ASME B18.5 |
Minimum Head Diameter | 1 7/32 in |
Maximum Head Height | 11/32 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 5/8 In.-11, Fastener Length 8 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, SAE J429, Drill Size 41/64 in, Head Dia. 1.344 in, Head Height 21/64 in, Head Type Round, Square Height 0.344 in, Square Width 0.642 in, Tensile Strength 120,000 psi, For Use With Grade 5 Hex Nuts, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #12, 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 8 PK (79163)
- ZORO SELECT Sckt Set Scrw, Cup, M10x1.50mmx20mm, PK10 (M51260.100.0020)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 1 in, Black Steel Pan Head Phillips Drive, 30 PK (79506)
- PASLODE Collated Framing Nail, 3 in L, Not Applicable, Hot Dipped Galvanized, Offset Round Head, 30 Degrees (650527)
- ZORO SELECT Carriage Bolt, 1/2-13, 1-1/4 in., PK50 (U51500.050.0125)
- ZORO SELECT Carriage Bolt, 5/16-18, 3 in., PK50 (U08300.031.0300)
- ZORO SELECT Carriage Bolt, Zinc, 5/16-18x5L, Pk50 (U08305.031.0500)
- ZORO SELECT Carriage Bolt, 5/16-18x2 L, PK100 (5ZMR8)
- ZORO SELECT Carriage Bolt, 1/2-13, 4 in., PK10 (U08307.050.0400)
- ZORO SELECT Carriage Bolt, 3/4-10x5L, PK5 (218258G)
- ZORO SELECT Carriage Bolt, 5/8-11, 3 in., PK10 (U08305.062.0300)
- Zoro Select Carriage Bolts