Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 5/8-11x6L, PK5
Mfr # 217295G
Zoro # G4457397
product price: $10.29
/pk 5, $2.06/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 5/8"-11
- Fastener Length 6 in
- Material Steel
- Finish Plain
- Neck Type Square
Product Information
- Brand Zoro Select
- MFR # 217295G
- Zoro # G4457397
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 6 in |
Neck Height | 21/64 in |
Drill Size | 41/64 in |
Square Width | 0.642 in |
Head Dia. | 1.344 in |
Square Height | 0.344 in |
Head Height | 21/64 in |
Head Width | 1 9/32 in |
Minimum Thread Length | 5 21/32 in |
Maximum Neck Height | 11/32 in |
Minimum Head Height | 5/16 in |
Neck Width | 5/8 in |
Minimum Neck Width | 39/64 in |
Minimum Neck Height | 5/16 in |
Maximum Head Height | 11/32 in |
Maximum Neck Width | 41/64 in |
Dimensional Standards | ASME B18.5 |
Maximum Head Diameter | 1 11/32 in |
Minimum Head Diameter | 1 7/32 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 5/8 In.-11, Fastener Length 6 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, SAE J429, Drill Size 41/64 in, Head Dia. 1.344 in, Head Height 21/64 in, Head Type Round, Square Height 0.344 in, Square Width 0.642 in, Tensile Strength 120,000 psi, For Use With Grade 5 Hex Nuts, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK (M51040.080.0025)
- FOREVERBOLT Not Graded, M8-1.25 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 16 mm L, 25 PK (FBMHEXB812516P25)
- ZORO SELECT Clevis Pin, Steel, 3/4 in. dia. (U39797.075.0300)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 10 PK (U01200.037.0400)
- ZORO SELECT Carriage Bolts, Steel, 3/8 In Dia., PK10, Length: 2 in (4LVK1)
- ZORO SELECT Carriage Bolt, 1/4-20x3/4L, PK100 (U08300.025.0075)
- ZORO SELECT Carriage Bolt, 1/2-13x5L, PK10 (U08300.050.0500)
- ZORO SELECT Carriage Bolt, 3/8-16, 6 in., PK10 (U08305.037.0600)
- ZORO SELECT Carriage Bolt, Square, Zinc Plated, PK200 (B08305.050.0175)
- ZORO SELECT Carriage Bolt, 3/4-10x3L, PK5 (218178G)
- ZORO SELECT Carriage Bolt, 5/8-11, 1-1/2 in., PK10 (U08305.062.0150)
- Zoro Select Carriage Bolts