Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 5/8-11x2L, PK25
Mfr # 217138G
Zoro # G4461353
product price: $34.99
/pk 25, $1.40/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Thread Size 5/8"-11
- Fastener Length 2 in
- Material Steel
- Finish Plain
- Neck Type Square
Product Information
- Brand Zoro Select
- MFR # 217138G
- Zoro # G4461353
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 2 in |
Neck Height | 21/64 in |
Head Dia. | 1.344 in |
Head Height | 21/64 in |
Drill Size | 41/64 in |
Square Height | 0.344 in |
Square Width | 0.642 in |
Minimum Thread Length | 1 21/32 in |
Dimensional Standards | ASME B18.5 |
Head Width | 1 9/32 in |
Minimum Head Height | 5/16 in |
Maximum Head Height | 11/32 in |
Neck Width | 5/8 in |
Minimum Neck Width | 39/64 in |
Minimum Neck Height | 5/16 in |
Maximum Neck Width | 41/64 in |
Minimum Head Diameter | 1 7/32 in |
Maximum Head Diameter | 1 11/32 in |
Maximum Neck Height | 11/32 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 5/8 In.-11, Fastener Length 2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, SAE J429, Drill Size 41/64 in, Head Dia. 1.344 in, Head Height 21/64 in, Head Type Round, Square Height 0.344 in, Square Width 0.642 in, Tensile Strength 150,000 psi, For Use With Grade 8 Hex Nuts, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Std, M3x20mm L, PK100 (M39080.030.0020)
- ZORO SELECT External Retaining Ring, 18-8 Stainless Steel Plain Finish, 7/16 in Shaft Dia, 10 PK (CG-43SJ)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 8 mm Steel, Zinc Plated Finish, 25 PK (77203)
- ZORO SELECT Flat Washer, Fits Bolt Size 9/16" , Steel Zinc Yellow Finish, 25 PK (HS-0562SAEHZYBAGGR)
- ZORO SELECT Carriage Bolt, 1/2-13, 2 in., PK25 (U08305.050.0200)
- ZORO SELECT Carriage Bolt, 3/8-16x2-1/2L, PK100 (5ZMT3)
- ZORO SELECT 3/4-10X14 TIMBER BOLTS GALVANIZED (75224BTBG)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M8-1.25, PK50 (M51500.080.0025)
- ZORO SELECT Carriage Bolt, Low Carbon Steel, PK10 (U08307.050.0500)
- ZORO SELECT Carriage Bolt, 5/8-11x2 1/2L, PK25 (217158G)
- ZORO SELECT Carriage Bolt, 3/8-16, 5 in., PK10 (U08307.037.0500)
- Zoro Select Carriage Bolts