Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 5/8-11x2 1/4L, PK25
Mfr # 217148G
Zoro # G4457941
product price: $35.49
/pk 25, $1.42/ea
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Thread Size 5/8"-11
- Fastener Length 2-1/4 in
- Material Steel
- Finish Plain
- Neck Type Square
Product Information
- Brand Zoro Select
- MFR # 217148G
- Zoro # G4457941
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 2-1/4 in |
Neck Height | 21/64 in |
Drill Size | 41/64 in |
Square Height | 0.344 in |
Head Dia. | 1.344 in |
Square Width | 0.642 in |
Head Height | 21/64 in |
Head Width | 1 9/32 in |
Maximum Neck Width | 41/64 in |
Maximum Head Diameter | 1 11/32 in |
Neck Width | 5/8 in |
Minimum Head Height | 5/16 in |
Minimum Head Diameter | 1 7/32 in |
Maximum Neck Height | 11/32 in |
Dimensional Standards | ASME B18.5 |
Minimum Neck Width | 39/64 in |
Minimum Thread Length | 1 29/32 in |
Minimum Neck Height | 5/16 in |
Maximum Head Height | 11/32 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 5/8 In.-11, Fastener Length 2 1/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, SAE J429, Drill Size 41/64 in, Head Dia. 1.344 in, Head Height 21/64 in, Head Type Round, Square Height 0.344 in, Square Width 0.642 in, Tensile Strength 150,000 psi, For Use With Grade 8 Hex Nuts, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Clevis Pin Universal, 7/16"x4", LowCSZ, Clr (CLPUZ-0437-4000)
- KEN FORGING Machinery Eye Bolt With Shoulder, 7/8"-9, 2-1/4 in Shank, 1-11/16 in ID, Steel, Galvanized (K2029-HDG)
- ZORO SELECT Spacer, #10 Screw Size, Plain Aluminum, 1 in Overall Lg, 0.192 in Inside Dia, 10 PK (CRF061603GR)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/2 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08815)
- ZORO SELECT Carriage Bolt, 1/4-20x2 1/2, PK100 (U08305.025.0250)
- ZORO SELECT 3/8-16X1 BOLT CARRIAGE FULL THRD BLK OX (3716CB)
- ZORO SELECT Carriage Blt, 3/8-16, 1-1/4In, LCS, Zn, PK500 (B08305.037.0125)
- ZORO SELECT Bolt, Carriage, Chrome, 5/16-18x1, Pk5 (MPB750)
- ZORO SELECT Carriage Bolt, 1/4-20x2L, PK100 (U08300.025.0200)
- ZORO SELECT Carriage Bolt, 3/8-16, 2 in., PK50 (U08300.037.0200)
- PRIME-LINE Carriage Bolts 3/8in-16 X 6in Grade 18-8 Stainless Steel 10PK (9063970)
- Zoro Select Carriage Bolts