Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 5/16-18x2 L, PK100
Mfr # 5ZMR8
Zoro # G5944294
product price: $32.75
/pk 100, $0.33/ea
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 5/16"-18
- Fastener Length 2 in
- Material Steel
- Finish Zinc Plated
- Neck Type Ribbed
Product Information
- Brand Zoro Select
- MFR # 5ZMR8
- Zoro # G5944294
- Country of Origin Unknown
- Category Carriage Bolts
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 2 in |
Neck Height | 19/32 in |
Rib Length | 0.594 in |
Head Height | 11/64 in |
Minimum Head Diameter | 11/16 in |
Maximum Head Diameter | 23/32 in |
Dimensional Standards | ASME B18.5 |
Neck Width | 11/32 in |
Maximum Head Height | 11/64 in |
Minimum Head Height | 5/32 in |
Maximum Neck Width | 11/32 in |
Head Width | 45/64 in |
Description
Carriage Bolt, Inch, Neck Type Ribbed, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 5/16 In.-18, Fastener Length 2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Rib Length 0.594 in, Head Height 11/64 in, Tensile Strength 120,000 psi, For Use With Trailer Roof Bows and Crossmembers, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M10-1.50 Hex Head Cap Screw, 18-8 Stainless Steel, 30 mm L, 50 PK (55177)
- KIPP Hex Nut, M10-1.00, Steel, Class 4, Black oxide, 5 mm Ht (K0700.2103)
- MIDWEST FASTENER 1/2"-13 x 10" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 25PK (01156)
- SUBURBAN BOLT AND SUPPLY Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L (A0030200100ZYD)
- ZORO SELECT Carriage Bolt, 5/8-11x4L, PK5 (217218G)
- ZORO SELECT Carriage Bolt, Class 4.6, M6-1.00, PK100 (M08250.060.0040)
- ZORO SELECT Carriage Bolt, 1/4-20x1 3/4 L, Pk25 (1VB84)
- ZORO SELECT Carriage Bolt, 5/8-11x2 1/2L, PK25 (217158G)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M10-1.50, PK25 (M51500.100.0060)
- ZORO SELECT Carriage Bolt, 5/8-11, 5 in., PK10 (U08307.062.0500)
- MIDWEST FASTENER 5/16"-18 x 3" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01080)
- Zoro Select Carriage Bolts