Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 5/16-18x1 3/4L, PK100
Mfr # 215318G
Zoro # G4457677
original price:
$52.49
27% off
new price: $38.19
/pk 100, $0.38/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Thread Size 5/16"-18
- Material Steel
- Finish Plain
- Neck Type Square
- Neck Height 11/64 in
Product Information
- Brand Zoro Select
- MFR # 215318G
- Zoro # G4457677
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 1-3/4 in |
Neck Height | 11/64 in |
Head Dia. | 0.719 in |
Drill Size | 21/64 in |
Square Height | 0.187 in |
Square Width | 0.324 in |
Head Height | 11/64 in |
Neck Width | 5/16 in |
Minimum Neck Width | 5/16 in |
Minimum Neck Height | 5/32 in |
Maximum Head Diameter | 23/32 in |
Head Width | 45/64 in |
Minimum Head Diameter | 11/16 in |
Minimum Thread Length | 1 9/16 in |
Dimensional Standards | ASME B18.5 |
Maximum Head Height | 11/64 in |
Maximum Neck Width | 21/64 in |
Maximum Neck Height | 3/16 in |
Minimum Head Height | 5/32 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 5/16 In.-18, Fastener Length 1 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, SAE J429, Drill Size 21/64 in, Head Dia. 0.719 in, Head Height 11/64 in, Head Type Round, Square Height 0.187 in, Square Width 0.324 in, Tensile Strength 150,000 psi, For Use With Grade 8 Hex Nuts, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRK FASTENERS Wood Screw, #10, 3-1/8 in, Torx Drive, 350 PK (1137)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 3/4 in Bd L, Nylon Plain, 3/16 in OD, 10 PK (15TSP109)
- ZORO SELECT M5-0.80 x 40 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 50 PK (M51120.050.0040)
- MIDWEST FASTENER Wedge Anchor, 3/8" Dia., 3-1/2" L, Steel Hot Dipped Galvanized, 50 PK (53219)
- ZORO SELECT Carriage Bolt, 5/16-18, 3 in., PK50 (U08300.031.0300)
- ZORO SELECT Carriage Bolt, 5/16-18x1 1/2L, PK100 (U08300.031.0150)
- ZORO SELECT Carriage Bolt, 5/16-18x2L, PK100 (U08300.031.0200)
- ZORO SELECT Carriage Bolt, 1/2-13x1 3/4 L, Pk25 (U08320.050.0175)
- ZORO SELECT Carriage Bolt, 1/2-13x3 1/2 L, Pk10 (U08320.050.0350)
- ZORO SELECT Carriage Bolt, 1/2-13, 2 in., PK25 (U08307.050.0200)
- ZORO SELECT Carriage Bolt, Gr 2, 1/2-13 x3 1/2In, PK25 (U08307.050.0350)
- Zoro Select Carriage Bolts