Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 5/16-18x1 1/4L, Pk100
Mfr # U08320.031.0125
Zoro # G3376572
product price: $15.95
/pk 100, $0.16/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 5/16"-18
- Fastener Length 1-1/4 in
- Material Steel
- Finish Zinc Plated
- Neck Type Square
Product Information
- Brand Zoro Select
- MFR # U08320.031.0125
- Zoro # G3376572
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 1-1/4 in |
Neck Height | 11/64 in |
Drill Size | 21/64 in |
Square Height | 0.187 in |
Square Width | 0.324 in |
Head Height | 11/64 in |
Head Dia. | 0.719 in |
Dimensional Standards | ASME B18.5 |
Neck Width | 5/16 in |
Minimum Thread Length | 7/8 in |
Maximum Head Diameter | 23/32 in |
Minimum Head Height | 5/32 in |
Minimum Head Diameter | 11/16 in |
Head Width | 45/64 in |
Maximum Head Height | 11/64 in |
Maximum Neck Width | 21/64 in |
Maximum Neck Height | 3/16 in |
Minimum Neck Width | 5/16 in |
Minimum Neck Height | 5/32 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 5/16 In.-18, Fastener Length 1 1/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 21/64 in, Head Dia. 0.719 in, Head Height 11/64 in, Head Type Round, Square Height 0.187 in, Square Width 0.324 in, Tensile Strength 120,000 psi, For Use With Grade 5 Nuts, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 x 30 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 50 PK (M51320.060.0030)
- ZORO SELECT Grade 5, 1/4"-20 Flange Bolt, Zinc Plated Steel, 5/8 in L, 100 PK (2FB89)
- NATIONAL HARDWARE EYE BOLT ZNC PLT 1/4X3"" (N221-119)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 4 in Wd, Black (186895)
- ZORO SELECT Carriage Bolt, Zinc, 1/4-20x1, Pk100 (U08305.025.0100)
- ZORO SELECT Carriage Bolt, 5/16-18 x2 In, PK100 (U08320.031.0200)
- ZORO SELECT Carriage Bolts, Steel, 5/16 In Dia., PK20 (4LVJ9)
- ZORO SELECT 3/8-16X1 1/4 BOLT CARRIAGE RIB NECK FT ZINC (3720CR)
- ZORO SELECT 1/2-13X9 BOLT CARRIAGE PT 6 THRD GALVANIZED" (50144CG)
- ZORO SELECT 3/8-16X1 1/4 BOLT CARRIAGE RIB NECK FT STAINLESS STEEL (3720CR188)
- MIDWEST FASTENER 1/4"-20 x 1/2" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01049)
- Zoro Select Carriage Bolts