Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 5/16-18, 5-1/2 in., PK50
Mfr # U08300.031.0550
Zoro # G2816515
product price: $35.75
/pk 50, $0.72/ea
$35.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 5/16"-18
- Material Steel
- Finish Plain
- Neck Type Square
- Neck Height 11/64 in
Product Information
- Brand Zoro Select
- MFR # U08300.031.0550
- Zoro # G2816515
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 5-1/2 in |
Neck Height | 11/64 in |
Square Width | 0.307 in to 0.324 in |
Head Height | 11/64 in |
Head Dia. | 0.688 in to 0.719 in |
Drill Size | 5/16 in |
Square Height | 0.156 in to 0.187 in |
Dimensional Standards | ASME B18.5 |
Maximum Head Diameter | 23/32 in |
Maximum Neck Width | 21/64 in |
Head Width | 45/64 in |
Maximum Head Height | 11/64 in |
Minimum Neck Width | 5/16 in |
Minimum Head Height | 5/32 in |
Minimum Thread Length | 7/8 in |
Maximum Neck Height | 3/16 in |
Minimum Neck Height | 5/32 in |
Neck Width | 5/16 in |
Minimum Head Diameter | 11/16 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Plain, Dia./Thread Size 5/16 In.-18, Fastener Length 5 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 5/16 in, Head Dia. 0.688 in to 0.719 in, Head Height 11/64 in, Head Type Round, Square Height 0.156 in to 0.187 in, Square Width 0.307 in to 0.324 in, Tensile Strength 74,000 psi, For Use With Grade 2 Hex Nuts, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Shoulder Screw, 3A Thr Sz, 7/16 Thr Lg, 4 in Shoulder Lg, Stainless Steel (STR74451C64-1)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 3/4 in Overall Lg, 3/8 in Inside Dia (33345)
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , Nylon Plain Finish, 40 PK (17W03130)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 11/16 in L, Aluminum Body, 250 PK (U34125.018.6668)
- ZORO SELECT Carriage Bolt, 5/16-18x1 1/2L, PK100 (U08300.031.0150)
- ZORO SELECT Carriage Bolt, 5/16-18, 3 in., PK50 (U08300.031.0300)
- ZORO SELECT Carriage Bolt, 5/16-18x1L, PK100 (U08300.031.0100)
- ZORO SELECT Carriage Bolt, 5/8-11, 5 in., PK10 (U08307.062.0500)
- ZORO SELECT Carriage Bolt, 3/8-16, 1-1/2 in., PK100 (U51500.037.0150)
- ZORO SELECT 1/2-13X2 BOLT CARRIAGE GALVANIZED (5032CG)
- NEWPORT FASTENERS 3/8-16 x 8 1/2" Carriage Bolts/Partial Thread/Steel/Zinc/Partially Threaded/6" of Thread , 100PK (724206)
- Zoro Select Carriage Bolts