Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 5/16-18, 3/4 in., PK100
Mfr # U51500.031.0075
Zoro # G9092587
product price: $12.85
/pk 100, $0.13/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 5/16"-18
- Material 18-8 Stainless Steel
- Finish Plain
- Neck Type Square
- Neck Height 11/64 in
Product Information
- Brand Zoro Select
- MFR # U51500.031.0075
- Zoro # G9092587
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 3/4 in |
Neck Height | 11/64 in |
Square Height | 0.156 in to 0.187 in |
Head Dia. | 0.688 in to 0.719 in |
Head Height | 11/64 in |
Drill Size | 5/16 in |
Square Width | 0.307 in to 0.324 in |
Minimum Thread Length | 3/4 in |
Minimum Head Height | 5/32 in |
Maximum Neck Height | 3/16 in |
Maximum Neck Width | 21/64 in |
Maximum Head Height | 11/64 in |
Minimum Neck Height | 5/32 in |
Dimensional Standards | ASME B18.5 |
Maximum Head Diameter | 23/32 in |
Head Width | 45/64 in |
Neck Width | 5/16 in |
Minimum Head Diameter | 11/16 in |
Minimum Neck Width | 5/16 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 5/16 In.-18, Fastener Length 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 5/16 in, Head Dia. 0.688 in to 0.719 in, Head Height 11/64 in, Head Type Round, Square Height 0.156 in to 0.187 in, Square Width 0.307 in to 0.324 in, Tensile Strength 100,000 psi, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, 18-8 Stainless Steel, 3 in L, 3 PK (78724)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 60 mm Length, 5 PK (BHS7X12060-005P1)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Nylon 25 PK (70188)
- ZORO SELECT Sheet Metal Screw, #12 x 1-1/2 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.021.0150)
- ZORO SELECT Carriage Bolt, 5/16-18, 3 in., PK50 (U51500.031.0300)
- ZORO SELECT Carriage Bolt, 5/16-18, 1-1/4 in., PK100 (U51500.031.0125)
- ZORO SELECT Carriage Bolt, 5/16-18, 1-3/4 in., PK100 (U51500.031.0175)
- ZORO SELECT Bolt, Carriage, Chr, 1/4-20x1 1/2, Pk5 (MPB747)
- ZORO SELECT 8-32X2 1/2 BOLT CARRIAGE FULL THRD ZINC (0840C)
- ZORO SELECT Carriage Bolt, 3/4-10, 5 in., PK10 (U08300.075.0500)
- MIDWEST FASTENER #10-24 x 2" Zinc Plated Steel Coarse Thread Carriage Bolts 15PK (60525)
- Zoro Select Carriage Bolts