Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 5/16-18, 3 in., PK50
Mfr # U08300.031.0300
Zoro # G0073398
original price:
$10.99
14% off
new price: $9.39
/pk 50, $0.19/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 5/16"-18
- Material Steel
- Finish Plain
- Neck Type Square
- Neck Height 11/64 in
Product Information
- Brand Zoro Select
- MFR # U08300.031.0300
- Zoro # G0073398
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 3 in |
Neck Height | 11/64 in |
Square Height | 0.156 in to 0.187 in |
Drill Size | 5/16 in |
Head Dia. | 0.688 in to 0.719 in |
Square Width | 0.307 in to 0.324 in |
Head Height | 11/64 in |
Minimum Thread Length | 7/8 in |
Head Width | 45/64 in |
Dimensional Standards | ASME B18.5 |
Minimum Neck Height | 5/32 in |
Minimum Neck Width | 5/16 in |
Neck Width | 5/16 in |
Maximum Head Height | 11/64 in |
Maximum Neck Height | 3/16 in |
Maximum Neck Width | 21/64 in |
Maximum Head Diameter | 23/32 in |
Minimum Head Height | 5/32 in |
Minimum Head Diameter | 11/16 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Plain, Dia./Thread Size 5/16 In.-18, Fastener Length 3 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 5/16 in, Head Dia. 0.688 in to 0.719 in, Head Height 11/64 in, Head Type Round, Square Height 0.156 in to 0.187 in, Square Width 0.307 in to 0.324 in, Tensile Strength 74,000 psi, For Use With Grade 2 Hex Nuts, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Hitch Pin Rnd Handle 1/2 x 5-3/4 ZY (HP-0500-5750R)
- WINGITS Wall Anchor, 3-1/2" L, Plastic, 2 PK (RC-RESGBW35-2)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1/2 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08810)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.1875 in Dia., 0.375 in L, Steel Body, 275 PK (270606-1)
- ZORO SELECT Carriage Bolt, 5/16-18, 4 in., PK50 (U08300.031.0400)
- ZORO SELECT Carriage Bolt, 5/16-18, 5-1/2 in., PK50 (U08300.031.0550)
- ZORO SELECT Carriage Bolt, 5/16-18x1 3/4L, PK100 (215318G)
- ZORO SELECT Carriage Bolt, 5/16-18x3 1/2, Pk50 (U08305.031.0350)
- ZORO SELECT Carriage Bolt, 3/4-10x9L (218415G)
- ZORO SELECT Carriage Bolt, 3/8-16x2 1/2L, PK100 (215558G)
- ZORO SELECT Carriage Bolt, 1/2-13, 2 in., PK25 (U08300.050.0200)
- Zoro Select Carriage Bolts