Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 5/16-18, 3-1/2 in., PK50
Mfr # U08300.031.0350
Zoro # G0102299
product price: $24.89
/pk 50, $0.50/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 5/16"-18
- Material Steel
- Finish Plain
- Neck Type Square
- Neck Height 11/64 in
Product Information
- Brand Zoro Select
- MFR # U08300.031.0350
- Zoro # G0102299
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 3-1/2 in |
Neck Height | 11/64 in |
Drill Size | 5/16 in |
Head Dia. | 0.688 in to 0.719 in |
Square Height | 0.156 in to 0.187 in |
Head Height | 11/64 in |
Square Width | 0.307 in to 0.324 in |
Neck Width | 5/16 in |
Maximum Head Diameter | 23/32 in |
Head Width | 45/64 in |
Maximum Head Height | 11/64 in |
Maximum Neck Height | 3/16 in |
Maximum Neck Width | 21/64 in |
Minimum Neck Width | 5/16 in |
Minimum Neck Height | 5/32 in |
Minimum Head Height | 5/32 in |
Minimum Head Diameter | 11/16 in |
Dimensional Standards | ASME B18.5 |
Minimum Thread Length | 3 1/2 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Plain, Dia./Thread Size 5/16 In.-18, Fastener Length 3 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 5/16 in, Head Dia. 0.688 in to 0.719 in, Head Height 11/64 in, Head Type Round, Square Height 0.156 in to 0.187 in, Square Width 0.307 in to 0.324 in, Tensile Strength 74,000 psi, For Use With Grade 2 Hex Nuts, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #8, 3/4 in, Plain Brass Flat Head Phillips Drive, 100 PK (U49876.016.0075)
- TE-CO Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 150 mm, Steel, Black Oxide, 2 PK (60310)
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 30 mm L, 100 PK (M01210.060.0030)
- MIDWEST FASTENER Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 4 PK (63021)
- ZORO SELECT Carriage Bolt, 5/16-18x1L, PK100 (U08300.031.0100)
- ZORO SELECT Carriage Bolt, 5/16-18, 6 in., PK50 (U08300.031.0600)
- ZORO SELECT Carriage Bolt, 5/16-18, 4-1/2 in., PK50 (U08300.031.0450)
- ZORO SELECT Carriage Bolt, 1/4-20, 2-1/2 in., PK100 (U51500.025.0250)
- ZORO SELECT Carriage Bolt, Sq, Gr 2, 5/16-18 x2In, PK100 (U08307.031.0200)
- ZORO SELECT Carriage Bolt, 3/8-16x1-1/4L, PK100 (5ZMT4)
- ZORO SELECT Carriage Bolt, 5/16-18x3 1/2, Pk50 (U08305.031.0350)
- Zoro Select Carriage Bolts