Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 5/16-18, 2 in., PK100
Mfr # U51500.031.0200
Zoro # G9092623
original price:
$39.38
24% off
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 5/16"-18
- Material 18-8 Stainless Steel
- Finish Plain
- Neck Type Square
- Neck Height 11/64 in
Product Information
- Brand Zoro Select
- MFR # U51500.031.0200
- Zoro # G9092623
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 2 in |
Neck Height | 11/64 in |
Head Height | 11/64 in |
Drill Size | 5/16 in |
Square Width | 0.307 in to 0.324 in |
Square Height | 0.156 in to 0.187 in |
Head Dia. | 0.688 in to 0.719 in |
Minimum Head Diameter | 11/16 in |
Maximum Head Height | 11/64 in |
Minimum Head Height | 5/32 in |
Dimensional Standards | ASME B18.5 |
Minimum Thread Length | 7/8 in |
Neck Width | 5/16 in |
Head Width | 45/64 in |
Maximum Neck Width | 21/64 in |
Minimum Neck Height | 5/32 in |
Maximum Head Diameter | 23/32 in |
Minimum Neck Width | 5/16 in |
Maximum Neck Height | 3/16 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 5/16 In.-18, Fastener Length 2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 5/16 in, Head Dia. 0.688 in to 0.719 in, Head Height 11/64 in, Head Type Round, Square Height 0.156 in to 0.187 in, Square Width 0.307 in to 0.324 in, Tensile Strength 100,000 psi, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08813)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Nylon, 3 in L, 6 PK (77094)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/8in.dia., PK100 (U39078.012.0075)
- ZORO SELECT #10-24 x 1-1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.019.0125)
- ZORO SELECT Carriage Bolt, 5/16-18, 1 in., PK100 (U51500.031.0100)
- ZORO SELECT Carriage Bolt, 5/16-18, 1-1/2 in., PK100 (U51500.031.0150)
- ZORO SELECT Carriage Bolt, 5/16-18, 3/4 in., PK100 (U51500.031.0075)
- ZORO SELECT Carriage Bolt, 1/4-20x2 1/2, PK100 (U08305.025.0250)
- ZORO SELECT Carriage Bolt, 1/2-13 x3 1/2, Pk25 (U08305.050.0350)
- ZORO SELECT Carriage Bolt, 3/4-10x3L, PK5 (218178G)
- MIDWEST FASTENER 5/16"-18 x 3" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01080)
- Zoro Select Carriage Bolts